Buy more than* S$200* and get FREE SHIPPING

Wheelbarrow Tire

4.07 (15)
Shaft Length (mm)
170
Withstand Load (kg)
100
Shaft Diameter (phi mm)
16
Wheel Width (mm)
65
Wheel Diameter (phi mm)
360
Weight (kg)
3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 89875021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 7
3 star 2
2 star 1
1 star 0
Review Rating: 4.07
15 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-06-13 22:30:25
Using about 1 year, but no problem. I wonder if a little heavy? I thought, but do not mind.
This review is about item#89875021.
Unicycle
5
From Japan
On 2015-11-05 15:59:02
There was in the product reviews of other people It could be used without any problem without any loosening of the screw
This review is about item#89875021.
Or carry the fertilizer, you use when carrying the garbage
4
From Japan
On 2015-11-04 18:06:59
There was also to other reviews, luggage I about too is momentum when not, when loaded with luggage, etc. seemed very like a good condition. Worry to put the air is also very good because there is no worry of punk.
This review is about item#89875021.
For everyday use
4
From Japan
On 2015-10-11 18:21:05
For now, we use normally.
This review is about item#89875021.
Yard work other
4
From Japan
On 2015-05-18 10:26:59
The cushion as he also wrote other person there is almost no, but because what you were using before was accidentally burst every tire on the way to carry a large stone, and hope that there is no such worry . I did not feel particularly for tightening so and so of the axle nut.
This review is about item#89875021.
Outdated alternative inflator tire
5
From Japan
On 2015-04-01 15:09:41
Although I am writing to you evaluation. Foil assembly screws are not tightened. It might have purchased in the lot, but would think that what is are you selling as it is there is a sense something. Why not tightened firmly? For the buyer, it is no doubt a tedious task.
This review is about item#89875021.
Transportation
3
From Japan
On 2014-12-11 21:11:49
Your remorse for the person who reviews that were purchased before, but there is writing the words of measures Also two points which we have purchased, remain loose "5 bolts that hold the wheel on both sides."
This review is about item#89875021.
Farm work
2
From Japan
On 2014-12-06 21:33:34
Already bolt at the time of transportation is not out one, in addition to the nuts were loose across the board. It is hardening than air type. Cushioning properties is small.
This review is about item#89875021.
Work to use a unicycle
4
From Japan
On 2014-12-05 19:32:32
Although I thought that originally or failed to buy because the heavier-than-air tire that has been attached, it is easy because you need not put earlier as often the air -. However, since it can not pressure control by air, what was the feeling you're using at the road surface with irregularities be around that tire is too splashes ......
This review is about item#89875021.
Unicycle of exchange punctured
5
From Japan
On 2014-11-16 09:56:30
It was used in a unicycle of exchange that was punk. No puncture the tire of the bike is made to care, such as weight, but I feel like still It does not take too much care unicycle is of the tire. It is OK if give me increased durability.
This review is about item#89875021.

Related Products