Buy more than* S$200* and get FREE SHIPPING

Working Manual Label Japanese

4.33 (6)
Japan Green Cross Corporation part number
32011
Character Contents
Notes of an organic solvent, etc. use
Dimension (mm)
400x1500x1 (400x750 2 sheets one set)
Material
Hard swallowtail
Specification
Front print/ 3mm diameter hole x 4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 89875791 59.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Heisei era27 year front change signboard message board and replacement
5
From Japan
On 2017-02-08 17:18:38
Since the previous sign board and total size are the same, you can swap without thinking anything. Previously it was a horizontal line at the top and bottom, the line was also on the side and it became easy to see with the frame line.
This review is about item#89875791.
Because of display obligation
5
From Japan
On 2016-12-13 16:23:38
I am interested that there is anything I will use it again
This review is about item#89875791.
Precautions when handling organic solvent It is always posted as a sign.
5
From Japan
On 2016-06-22 11:23:00
I got lost as to which one to split into two and three. The space posted in the horizontal row seems to be difficult, so considering the case of posting in a row in a row, I chose it because it seemed that 2 division would be easier to see.
This review is about item#89875791.
Manufacturing premise
5
From Japan
On 2015-07-27 09:23:40
It is divided and easy to install
This review is about item#89875791.
work
3
From Japan
On 2015-04-26 18:14:10
It is attached to the wall, it is easy to see
This review is about item#89875791.
Posted in painted warehouse
3
From Japan
On 2015-02-27 16:44:12
I posted it in the cabinet of the on-site painting work. Although the amount handled is small, because it is obliged to post it, I was looking for something inexpensive, so it was just right.
This review is about item#89875791.

Related Products