Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material Specification Japan Green Cross Corporation part number Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Japan Green Cross Corporation part number Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 335002 375x265 - 1pc 1 BMC-4 89910195 33.99 SGD
Shipped after 2018-06-25
- - 335001 380x475 489-8036 1pc 1 BMC-3 89910186 43.99 SGD
Shipped after 2018-06-25
Swallowtail A4 horizontal type 335003 290x365 - 1PC 1 BMC-4Y 89910204 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
KY on site
5
From Japan
On 2018-04-12 15:06:34
Although I have not used it yet, usability is good.
This review is about item#89910204.
Used for KY before work
5
From Japan
On 2017-07-18 08:56:40
I purchased several kinds of trials. It is easy to use because it is a magnetic type, it lasts long for the price. One recommended item.
This review is about item#89910186.
KY activity
4
From Japan
On 2015-09-10 14:58:41
Surprisingly there are few inexpensive ones in the A4 vertical version, so the good ones were here. Naturally the vinyl part is transparent, but the color of the base is dark blue and it is slightly plain. If you can stand out if you can, I think it would be a little more bright colors.
This review is about item#89910195.

Related Products