Buy more than* S$200* and get FREE SHIPPING

Plain Bear PV-B series steel (bolt type up and down combined use)

4.50 (2)
Cover
SUM
...see all>
Product Options
ADD TO CART
Weight (g) Weight (g) Load Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Weight (g) Load Capacity Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 32 157N(16kgf)   1pc 1 PV16B 89875204 20.99 SGD
In stock
- 290 1176N(120kgf)   1pc 1 PV120B 89875231 40.99 SGD
In stock
- 18 98N(10kgf)   1pc 1 PV10B 89875195 19.99 SGD
In stock
- 53 196N(20kgf)   1pc 1 PV20B 89875213 13.99 SGD
In stock
109 - 490N(50kgf)   1pc 1 PV50B 89875222 32.99 SGD
In stock
- 51 196N(20kgf) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PV20B-3 x4c 89875247 22.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Jig material
4
From Japan
On 2017-05-01 23:17:38
I wanted to use it downwards, I selected it from the whole diameter and screw diameter. It is quite smooth without lubrication. I turn several things at the same time, but it is not too noisy. Of course, it can not be silence. As we secured the amount quickly, we delivered it serially, but it was saved because the response was still early. I am fortunate if it is a bit cheaper, but downward use will not come out so much so it might be this one.
This review is about item#89875195.
Blown Glass Equipment
5
From Japan
On 2015-04-17 18:09:28
It looks sturdy.
This review is about item#89875213.