Buy more than* S$200* and get FREE SHIPPING

Office Stool

3.27 (30)
Manual
manual
Castle Diameter (phi mm)
50 (width 53mm)
Dimensions (Width W x Depth D x Height H) (mm)
555x410x870-985
Armrest
Sold separately (part number: 029)
Weight (kg)
7.8
Material
The seat surface / backrest Material: urethane foam (cushion), fabric (coated cloth), 5-legged base: nylon, caster: nylon, cylinder / The iron plate: Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 MLG-3033 89951382 109.99 SGD
In stock
Blue 1PC 1 MLB-3033 89951373 109.99 SGD
Shipped after 2018-02-07
ADD TO CART
Customer Reviews
5 star 9
4 star 7
3 star 3
2 star 5
1 star 6
Review Rating: 3.27
30 Customer Reviews
The reviews are automatic translation.
As a chair for work
5
From Japan
On 2017-11-20 17:16:51
It is extremely easy to assemble and is one of the satisfied products. Besides that, I think that you want a variety of color variations
This review is about item#89951382.
For office use
1
From Japan
On 2017-11-11 11:33:11
I got the rubber around the backrest. There are also things that the stay is deforming while the backrest fixing screw is often loosened, and I feel a doubt about the durability for a while.
This review is about item#89951382.
When you want to unify office chairs
5
From Japan
On 2017-11-10 14:35:06
It is very happy to do assembly very smoothly. The time to delivery is also smooth and very satisfying. There are also color variations, it is one of satisfying products
This review is about item#89951373.
For new office
1
From Japan
On 2017-10-19 15:22:47
Anyway rubbery smell The smell peculiar to Made In China is too severe. Even after 1 month, the smell does not disappear and it will not be very useful.
This review is about item#89951373.
For office use
2
From Japan
On 2017-09-25 00:08:29
Although the product itself is good, you can not get the smell of odor from the opening. It is a terrible odor as headache does. I blow deodorant many times everyday but can not erase the smell. It makes me feel uncomfortable to customers around, and I can not use it after all ... It is disappointing.
This review is about item#89951382.
Office work
5
From Japan
On 2017-07-19 08:34:29
It is very easy to sit and I like it because the sound is small even if it moves.
This review is about item#89951382.
Office work with many movements while sitting
1
From Japan
On 2017-07-14 10:19:17
Caster movement is not smooth, get caught without moving in the direction you want to go. It is likely to collapse in severe cases. It is a shame because it is a crucial part. Also, there are things where the backrest is staggered. It is a very uncomfortable feeling.
This review is about item#89951373.
Clerical work
1
From Japan
On 2017-07-13 17:14:47
I trusted the monotaro brand and bought it, but the part above the backrest was not rounded and it was deformed. I think that I passed the inspection well. It looks bad. Color and cushion are nice, so it was disappointing.
This review is about item#89951373.
Workplace (office) chair
4
From Japan
On 2017-05-27 03:14:10
I think assembly is also easy and good, but vinyl to hold back cloth of the backrest? There is a feeling part where the part waved hoarse a little Yorereyo, I feel cheesy. Also, as this type of chair always breaks, it is a screw part of the clasp that supports the backrest, so I think that it would be nice to last long.
This review is about item#89951373.
For office work.
4
From Japan
On 2017-04-21 14:30:52
Although it may be a price, there is no problem to use normally.
This review is about item#89951382.

Related Products