Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Office Chair

3.68 (47)
Manual
manual
Castle Diameter (phi mm)
50 (width 53mm)
Dimensions (Width W x Depth D x Height H) (mm)
550x540x730-845
Armrest
None
Weight (kg)
5.9
Material
The seat surface / backrest Material: urethane foam (cushion), fabric (coated cloth), 5-legged base: nylon, caster: nylon, cylinder / The iron plate: Steel
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 MLB-601D 89951355 65.99 SGD
In stock
Gray 1PC 1 MLG-601D 89951364 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 13
3 star 8
2 star 3
1 star 6
Review Rating: 3.68
47 Customer Reviews
The reviews are automatic translation.
Office chair
4
From Japan
On 2018-05-28 17:56:57
Until now to unify the office chair and the simple chair (partition partition) It is a more calm atmosphere.
This review is about item#89951355.
As a working chair
4
From Japan
On 2018-05-25 15:19:27
The movement is also good. I am using it comfortably. If durability is good, it is cheap.
This review is about item#89951355.
For office use
4
From Japan
On 2018-05-23 16:22:23
I think that it is made firmly for the price. Easy to assemble. After that, I do not know the durability, but if there is no problem I will order additional order.
This review is about item#89951355.
Computer chair
4
From Japan
On 2018-05-17 14:36:07
Although it was affordable in terms of price, it is GOOD except that it took a while to fine-tune during assembly.
This review is about item#89951364.
I use it as a chair in the workplace.
2
From Japan
On 2018-03-29 17:02:12
I bought it because the price was a little cheap, but the sitting part is a bit smaller than the conventional one, so the comfort is the first thing. I think that the spring that comes after will have a little more elasticity.
This review is about item#89951355.
During office work
4
From Japan
On 2018-03-14 09:50:57
Several months have passed since I bought it, but I can use it without any problem. Since it is a PB product, it was purchased at 15% OFF. Thank you very much!
This review is about item#89951364.
Office chair
4
From Japan
On 2018-03-09 12:25:43
The price is also cheap, the movement of the caster is smooth and that point is very good. However, I feel that the screw of the backrest part is a little easy to loosen. Even if it is tightly tightened, it may be relaxed in a few days, so I am anxious only about that place.
This review is about item#89951364.
Administrative (OA) work
2
From Japan
On 2018-02-27 12:17:12
The seating surface is small and comfortable to sit on. The frame on the back of the backrest is not fixed with the back of the cloth but is floating and has durability. In the unloaded state, the caster moves freely, but when loading (when you sit) it is hard to use it because of the rotation of the wheels, the caster turning shaft and so on. I got to use it after blowing a silicone spray. I would like to ask for improvements. Packing is big, but it is in a semi-assembled state so easy to assemble on site.
Office chair
4
From Japan
On 2018-02-16 14:37:31
Anyway it is cheap and I am purchasing it when I am 15% OFF. Just regularly tightening because the backrest is loose occasionally because it is slightly satisfactory in terms of quality I think that repair is a difficult point.
This review is about item#89951355.
PC operation
3
From Japan
On 2018-02-12 15:42:51
For myself with a height of 179 cm, I feel that the position of the backrest board is a little low. Also, when raised, the backrest hardly moves and you will receive a slightly cramped impression.
This review is about item#89951364.

Related Products