Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chair Armrest Set

2.91 (11)
Caution
* Chair body is sold separately., * Chair body is sold separately.
Color
Black
Weight (kg)
1.3
Material
PP
Compatible Body
MLB-3033,MLG-3033,MLB-2085
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 29 89951425 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 3
1 star 3
Review Rating: 2.91
11 Customer Reviews
The reviews are automatic translation.
Repair of office chair
4
From Japan
On 2018-04-18 15:50:33
It can be evaluated at reasonable price. Slightly small, height is low.
This review is about item#89951425.
When you take an elbow
1
From Japan
On 2018-03-17 14:31:19
It was meaningless to wear it because the surface is hard and its height is low.
This review is about item#89951425.
As an armrest
2
From Japan
On 2018-01-05 19:47:05
I tried looking for a product with height adjustment function on the armrest sold from the previous Monotaro but I had no choice but to purchase this item, but in the future we will have an armrest height If you have a adjustment function, I'd definitely want to purchase it.
This review is about item#89951425.
Mounting on MLB-2085
2
From Japan
On 2017-12-15 22:03:47
It would be better if there was more than a few centimeters high
Business affairs
4
From Japan
On 2017-01-17 15:29:06
It is better to have more than nothing. It will be difficult to fall as a jacket.
This review is about item#89951425.
Mounting on net chair
5
From Japan
On 2016-01-15 09:00:33
I installed it in the net chair. It is easy to install and there is no discomfort. I am very satisfied.
This review is about item#89951425.
On the armrest of the camper
5
From Japan
On 2015-10-23 01:27:49
I attempted to attach it to the armrest of the camper ... ... price ... both texture and satisfactory. I will add more.
This review is about item#89951425.
Clerical work
1
From Japan
On 2015-10-18 15:13:07
If the armrest is low in height and my physique, the elbow does not reach the armrest. Purchase was a big failure.
This review is about item#89951425.
To office work.
2
From Japan
On 2015-08-28 14:52:17
It may be different depending on the person who uses it, but when a person with a large body uses it, the height can not be adjusted, so the height did not match. So, I think whether you can adjust the height.
This review is about item#89951425.
For office work
5
From Japan
On 2015-05-29 16:21:57
I am satisfied because it is cheap and durable!
This review is about item#89951425.

Related Products