Buy more than* S$200* and get FREE SHIPPING

Office Chair

3.87 (38)
Caution
* Armrest is sold separately (part number: 029), * Armrest is sold separately (part number: 029)
Manual
manual
Castle Diameter (phi mm)
50 (width 53mm)
Dimensions (Width W x Depth D x Height H) (mm)
550x420x840-955
Armrest
Sold separately (part number: 029)
Color
Black
Weight (kg)
6.1
Material
Seat surface material: urethane foam (cushion), mesh fabric (coated cloth), 5-legged base: nylon, caster: nylon cylinder / The iron plate: steel, backrest material: steel, mesh fabric
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MLB-2085 89951391 67.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 8
3 star 8
2 star 5
1 star 1
Review Rating: 3.87
38 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-07-19 08:35:05
I feel comfortable to sit comfortably, forgetting work and relaxing.
This review is about item#89951391.
For office work
3
From Japan
On 2017-06-07 15:22:19
I can not adjust delicate height. Even with a good height, it sinks a bit if you sit down. There is no problem if you adjust the height by considering sinking in advance.
This review is about item#89951391.
Used in the office
5
From Japan
On 2017-05-25 19:03:24
It is not even sitting for a long time, so I purchase only cheap chairs. Because it is low price, only about 1 to 3 years gas will escape. I do not think that this chair can be used for a long time, but I like mesh at this price.
This review is about item#89951391.
As a chair of a PC desk
5
From Japan
On 2017-05-20 17:53:50
How about the price because it is cheap? I thought, but I was relieved that I was more frustrated than I thought. I just hope to last longer.
This review is about item#89951391.
At the office PC
5
From Japan
On 2017-05-13 16:00:09
The feeling of sponge sinking and "wrapping ~" of the seat cushion, the feeling of wrapping the backrest is very good. The curve seen from the side of the backrest which can be confirmed also with the image is well done. The strength of the damper is also strong enough to push it up during adjustment. Although it was said that the movement of the caster is bad in other reviews, it is ok for yourself. The material of the mesh is also good, I think that it is buying at this price. I enjoy enjoying an optional armrest.
This review is about item#89951391.
For facility management office desk
5
From Japan
On 2017-05-09 15:29:47
The back side is mesh and it is satisfactory as a feeling of use, cost performance is good product. Evaluation of members is also good.
This review is about item#89951391.
For office use
5
From Japan
On 2017-05-09 08:46:43
Even though it is inexpensive it is built firmly and it seems to be expected for durability.I am considering an additional purchase !!
This review is about item#89951391.
During office work
3
From Japan
On 2017-04-28 16:36:16
Although I chose it from the price point, it seems not to be so-called cheap baddle. I like being light and high back, but since the skeleton of the back is a simple impression, it is watching what will happen. I think that the seating surface is small unless it is a person with a big physique
This review is about item#89951391.
I use it when meeting.
5
From Japan
On 2017-02-09 17:45:10
Although other people entered, attention is necessary because the seat surface is small. I bought one for trial, so I bought five additional items as it was good. I think whether it is sufficient from the price.
This review is about item#89951391.
Business affairs
3
From Japan
On 2017-02-02 15:00:03
I thought it was good for price. It is okay for coat to be easy to hang when the backrest is high.
This review is about item#89951391.

Related Products