Buy more than* S$200* and get FREE SHIPPING

Water Server REX

4.50 (12)
Material
(Body) polyethylene, (inner vessel / lid / possession) polypropylene, (packing) silicone rubber, (insulation material) urethane foam
...see all>
Product Options
ADD TO CART
Cold Insulation Effect Outside Diameter x Height H (phi mm x mm) Capacity (L) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cold Insulation Effect Outside Diameter x Height H (phi mm x mm) Capacity (L) Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 degrees or less (8 hours) About 320x340 (not including possession) 13 Navy About 2.8 1PC 1 M-5079 89936357 109.99 SGD
In stock
8 degrees or less (8 hours) About 320x340 (not including possession) 13 Red About 2.8 1PC 1 M-5080 89936366 109.99 SGD
Shipped after 2018-05-29
7 degrees or less (8 hours) About 320x430 (not including possession) 18 Red About 3.3 1PC 1 M-5082 89936384 139.99 SGD
In stock
7 degrees or less (8 hours) About 320x430 (not including possession) 18 Navy About 3.3 1PC 1 M-5081 89936375 139.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2017-11-22 13:16:19
Entrance is big and enters ice of block easily. It's good to be sturdy, but it was better if there were legs.
This review is about item#89936366.
For work breaks
4
From Japan
On 2017-11-13 09:49:04
Ice also enters in a block, and ice is also difficult to put on, but I wonder if it would be easier to have a foot.
This review is about item#89936357.
Used by customers for drinking.
5
From Japan
On 2017-08-04 16:56:02
I was using a water cooler, but it was broken, costly to buy newly, so it was strong and easy to handle water jug. We are treating it because capacity comes in.
This review is about item#89936366.
Hydration during work in the warehouse
4
From Japan
On 2017-07-21 14:50:59
Was it a bit too big? Although I thought, when 6.7 people use it, I have to supplement a lot of moisture from the heat of this year, so I can prepare many quantities at once and I am saving it.
This review is about item#89936375.
Club activities
4
From Japan
On 2017-06-07 15:47:11
It is very helpful to secure a large amount of beverages at once with many members. The price was also cheap so I was thankful.
This review is about item#89936375.
J League home game operation
5
From Japan
On 2016-08-17 16:31:59
Lightweight, good design, easy to inject ice, wide inlet, easy to wash, comprehensive GOOD. It would be nice if there were feet, but considering the content of 13 liters (13 kg) would require something quite sturdy, and may be tough on folding. Even without legs, there is no hindrance to use at our company.
This review is about item#89936357.
Put the tea you want
5
From Japan
On 2016-02-25 19:45:52
Since it is a wide mouth, you can put it just by folding the board ice that you bought at a convenience store in half
This review is about item#89936357.
Several people shared in grass cutting. Mainly used for drinks with ice. When the heat is heavy, wear cold water in the glass from the head.
5
From Japan
On 2015-09-10 06:51:36
With 18 liters, the weight with full tank becomes considerable. Load and carry with light truck. Because there are a lot of work place movements, the work of stacking and lowering this product at the time of use becomes serious with two people. Because the pour spout is designed close to the bottom, some underlaying is necessary when putting on the ground. (Using your own wooden plinth) I think that it is easy to use with a folding feet or lightweight plastic plinth (option). I like cold insulation for about 6 hours and it's okay.
This review is about item#89936375.
For worksite water supply
4
From Japan
On 2015-08-27 09:35:04
I bought it because things like a plastic keeper are good. I regretted that I was considerably bigger than I saw in the picture and I should have made it smaller one more. It takes shipping costs for returning, so I used to use it unopened. I understand shipping costs, but unopened is also bad · · · I feel like I regret watching · I think that it is unfriendly to those who can not imagine well with the number of volumes seen with numbers. If you post some photos that are in line with general things, it is easier to imagine, so I think that it will be fewer to purchase by mistake.
This review is about item#89936375.
As a cooler box on site
5
From Japan
On 2015-08-05 15:11:24
The mouth of the box I used to date has broken and I purchased it. The price is good, but it is solid and easy to use. It seems to be usable if you save it neat next year.
This review is about item#89936357.

Related Products