Buy more than* S$200* and get FREE SHIPPING

Water Server GRACIED

5.00 (4)
...see all>
Product Options
ADD TO CART
Capacity (L) Outside Dimension (mm) Folded Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (L) Outside Dimension (mm) Folded Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.3 240x280x390 250 1PC 1 WJB-6 89936402 -
Discontinued
[x]
5.3 240x280x390 250 1pc 1 WJB-6H 18381588 -
Discontinued
[x]
2.5 180x220x328 230 1PC 1 WJA3 89936393 -
Discontinued
[x]
7.2 240x280x440 300 1PC 1 WJB-8 89936411 -
Discontinued
[x]
9 240x310x500 360 1PC 1 WJB-10T 89936427 -
Discontinued
[x]
7.2 240x280x440 300 1pc 1 WJB-8H 18381597 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For sports event events
5
From Japan
On 2017-08-09 04:37:43
Do you have anything cheaper, do you want to increase the number by suppressing the price if possible?
Outdoor work
5
From Japan
On 2016-10-14 02:03:30
Although it has been over a year since using it, it can be used without problems. You can enter plenty of amounts to spend a day.
This review is about item#18381588.
Offering cold tea
5
From Japan
On 2015-08-13 23:05:27
It is easy to handle entering 9 liters of slim body. Two currants are pecking and the amount of pouring is large, so it is easy to handle sudden demand. Since it is an aluminum body, a little cooler when touching the surface .... Although it is thin, some heat is escaping, compared with those made of all resin, it is felt early that the ice can be melted about 1 to 20%, but if you put in ice about 2 Kg it will be enough for 12 hours. It is difficult for some liquid to remain in the nozzle, sometimes drooling. It is a little worrisome if it is used indoors.
This review is about item#89936427.
Since it is a work requiring hydration, I have installed it in a predetermined place so that I can drink it anytime.
5
From Japan
On 2014-06-10 17:15:11
In the season when the temperature warms and demands a cold one, cold barley tea with ice is the best delicious. I think that the condition is cool.
This review is about item#89936411.

Related Products