Buy more than* S$200* and get FREE SHIPPING

Polyurethane Sheet Hardness 70

4.50 (2)
Tear Strength (kN/m)
36.4[37]
Cutting Time Elongation (%)
630
Hardness (JIS A)
70
Tensile Strength (Mpa[kgf/cm2])
27.7[283]
Specific Gravity
1.2
...see all
Product Options
ADD TO CART
Material Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester series 3 100 200   1Sheet 1 3x100x200 89934467 10.06 SGD
In stock
Polyester series 10 100 100   1Sheet 1 10x100x100 89934652 14.26 SGD
In stock
- 1 100 500   1sheet 1 1 x100 x500 89934284 13.10 SGD
In stock
- 2 100 200   1sheet 1 2 x100 x200 89934363 7.21 SGD
In stock
- 2 500 500 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 2 x500 x500 89934442 67.01 SGD
In stock
- 30 100 100 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 30 x100 x100 89934853 42.91 SGD
In stock
- 1 200 200   1sheet 1 1 x200 x200 89934293 8.96 SGD
In stock
- 1 500 500   1sheet 1 1 x500 x500 89934345 41.30 SGD
Shipped after 2017-04-06
- 3 100 300 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 3 x100 x300 89934476 18.41 SGD
In stock
- 3 100 500 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 3 x100 x500 89934485 24.21 SGD
Shipped after 2017-04-05
- 10 200 200   1sheet 1 10 x200 x200 89934695 48.93 SGD
In stock
- 2 100 500   1sheet 1 2 x100 x500 89934381 17.20 SGD
In stock
- 3 100 100   1sheet 1 3 x100 x100 89934451 6.40 SGD
Shipped after 2017-04-10
- 3 200 300   1sheet 1 3 x200 x300 89934503 29.15 SGD
Shipped after 2017-04-07
- 5 100 300   1sheet 1 5 x100 x300 89934573 24.21 SGD
In stock
- 5 500 500   1sheet 1 5 x500 x500 89934643 139.90 SGD
Shipped after 2017-04-06
- 1 100 100   1sheet 1 1 x100 x100 89934257 4.41 SGD
In stock
- 3 300 300   1sheet 1 3 x300 x300 89934521 40.32 SGD
In stock
- 5 100 100   1sheet 1 5 x100 x100 89934555 8.80 SGD
In stock
- 5 100 200   1sheet 1 5 x100 x200 89934564 14.38 SGD
In stock
- 3 200 200 *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 3 x200 x200 89934494 18.65 SGD
In stock
- 3 300 500   1sheet 1 3 x300 x500 89934537 63.13 SGD
In stock
Polyester series 2 100 100   1Sheet 1 2x100x100 89934354 4.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pakkin'no substitution of low pressure sealing of the pressure vessel
4
From Japan
On 2016-05-07 20:05:55
Since harder than the rubber sheet that has been used until now, it has played a our intended use. A short period of time we use the air leakage check using the low pressure of the compressed air. I tried to order a sheet of different hardness if there is a problem in the future.
This review is about item#89934661.
Protection of the nails of the dog
5
From Japan
On 2016-02-15 15:26:25
It was expected.
This review is about item#89934257.

Related Products