Buy more than* S$200* and get FREE SHIPPING

PG163 adjustable clamps

4.00 (4)
Band Width (mm)
7
Thickness (mm)
0.6
Material
stainless
...see all>
Product Options
ADD TO CART
Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.6-30.0 1Bag(10PC) 1 72-121 89936436 18.99 SGD
In stock
71.5-80.0 1Bag(10PC) 1 72-132 89936542 35.99 SGD
In stock
43.6-50.0 1Bag(10PC) 1 72-127 89936497 25.99 SGD
In stock
53.5-62.0 1Bag(10PC) 1 72-129 89936515 35.99 SGD
Shipped after 2018-01-26
47.5-56.0 1Bag(10PC) 1 72-128 89936506 28.99 SGD
In stock
30.6-37.0 1Bag(10PC) 1 72-124 89936463 20.99 SGD
In stock
59.5-68.0 1Bag(10PC) 1 72-130 89936524 32.99 SGD
In stock
33.6-40.0 1Bag(10PC) 1 72-125 89936472 22.99 SGD
In stock
38.6-45.0 1Bag(10PC) 1 72-126 89936481 23.99 SGD
In stock
65.5-74.0 1Bag(10PC) 1 72-131 89936533 33.99 SGD
In stock
77.5-86.0 1Bag(10PC) 1 72-133 89936551 38.99 SGD
In stock
83.5-92.0 1Bag(10PC) 1 72-134 89936567 40.99 SGD
In stock
85.5-94.0 1Bag(10PC) 1 72-135 89936576 41.99 SGD
In stock
89.5-98.0 1Bag(10PC) 1 72-136 89936585 41.99 SGD
In stock
95.5-104.0 1Bag(10PC) 1 72-137 89936594 42.99 SGD
In stock
98.5-107.0 1Bag(10PC) 1 72-138 89936603 51.99 SGD
Shipped after 2018-01-26
101.5-110.0 1Bag(10PC) 1 72-139 89936612 54.99 SGD
Shipped after 2018-01-26
107.5-116.0 1Bag(10PC) 1 72-140 89936621 47.99 SGD
In stock
25.6-32.0 1Bag(10PC) 1 72-122 89936445 19.99 SGD
In stock
28.6-35.0 1Bag(10PC) 1 72-123 89936454 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of motorcycle parts
5
From Japan
On 2017-08-12 14:47:18
I used it for repairing my bike. There are two sizes, but it was very useful as both can be used if you use it.
This review is about item#89936497.
Joint boots clamp
5
From Japan
On 2017-04-04 00:01:08
Although it is slightly thinner than genuine products, it can be used without problems. Many items of size are convenient
This review is about item#89936551.
Boot clamp
5
From Japan
On 2017-03-02 22:03:50
I use it when genuine products are not available. Thickness is slightly thinner than genuine, but the clamp state is also no problem. It is convenient because it has all sizes.
This review is about item#89936542.
Drive shaft boots
1
From Japan
On 2015-07-03 17:34:48
The size notation was 7 mm in width and 9 mm in width was sent. It is only 2 mm difference. Depending on the place you use.
This review is about item#89936445.

Related Products