NoteBuy more than* S$200* and get FREE SHIPPING

Air Circulator

5.00 (2)
Fuse
5A
Fan Outside Diameter (phi mm)
170
Current Consumption (A)
Hi=1.4/Lo=1
Package Size (mm)
H205xW230xD190
Cord Length (m)
4.3
Power (V)
DC-12 only
Weight (g)
880
Material
(Body) ABS resin, (feather) PP
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACF-10 89936664 -
Discontinued
[x]
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
car
5
From Japan
On 2014-08-29 21:56:25
Swinging want.
This review is about item#89936664.
Fan for car
5
From Japan
On 2014-08-29 18:45:09
I thought I try to buy at the hardware store, but did not sell at this price, it was good to enter the cheap hand.
This review is about item#89936664.

Related Products