Buy more than* S$200* and get FREE SHIPPING

Car Brush

3.50 (4)
Dimension (mm)
Length: 1500 brush part: hair foot 65 / body resin portion 200X45
Material
Brush part: PP, resin part: PE, pipe sections: Steel / PP resin wound
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 593402 89950673 48.55 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Truck car wash
1
From Japan
On 2016-04-13 09:04:36
Three one not put a screw thread failure of the head of that order.
This review is about item#89950673.
For car wash truck
4
From Japan
On 2015-12-18 13:12:16
It is a big success for the car wash of the track. It can car wash without soiling easily clothes in a high place even long-handled. Because the type that can be replaced only consumables of brush it needs saving cost. However regrettable is no perfect if there is a connection plug of water supply hose to the previous pattern. Although I put it bought at 100 average?
This review is about item#89950673.
Car wash brush for bath
5
From Japan
On 2014-08-30 14:19:40
Because bristle tips are processed, I thought that the damage to the body is less than the general brush and I thought it was a purchase. It is soft and easy to handle, and it is not a heavy weight. As a hope, it is common in car wash brushes, but I think that it is convenient to store if there are hooks etc. in the vicinity of the hand so that it can be hooked.
This review is about item#89950673.
Car wash of truck
4
From Japan
On 2014-05-19 08:41:06
Since the brush part is a little harder, I think that one that is slightly softer can wash away the dented part of the corner.
This review is about item#89950673.

Related Products