Buy more than* S$200* and get FREE SHIPPING

HANDLE FOR WHISK TO WASH 2.1m PASSED WATER TYPE

5.00 (8)
Functions
With water passing over OFF LOW over HI function
Dimension (mm)
980 over maximum 2100
Compatible
Brush: 593405,593431,593432,593433
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 593441 89950743 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2017-11-09 12:08:31
You're early. You are cheap. You will be saved. The make-up was made more careful than I thought, so the feeling of use was good. It's a bit heavy. It is light and better than what comes backlash immediately.
This review is about item#89950743.
car wash
5
From Japan
On 2017-10-24 22:31:52
Since the size of the brush is larger than before, you can wash early. The rest is durability.
This review is about item#89950743.
car wash
5
From Japan
On 2017-06-14 15:03:12
As expected there was a maker and making was solid.
This review is about item#89950743.
Car wash of truck
5
From Japan
On 2017-05-19 14:28:35
I am also solid making. Because it is light, I am not tired even if I wash a high place.
Car wash of truck
5
From Japan
On 2017-05-18 19:25:28
I am also solid making. It is light and does not get tired of high car wash.
This review is about item#89950743.
I bought it for car washing cars
5
From Japan
On 2017-05-08 20:07:41
The feeling of use was good with making it solid. It's a bit heavy.
This review is about item#89950743.
I am using it for car washing.
5
From Japan
On 2016-10-02 13:45:05
I am also using 3.3 M, but this is light and very easy to use. However, washing the truck box is a bit short, but it's light and very good if it's from 3.3M.
This review is about item#89950743.
car wash
5
From Japan
On 2015-11-21 11:09:08
There is also strength, it is lighter than I thought! Satisfaction is satisfying!
This review is about item#89950743.

Related Products