Buy more than* S$200* and get FREE SHIPPING

HANDLE FOR WHISK TO WASH 3.3m PASSED WATER TYPE

4.56 (9)
Functions
With water passing over OFF LOW over HI function
Dimension (mm)
1380 over up to 3300
Compatible
Brush: 593405,593431,593432,593433
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 593442 89950752 37.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2017-05-23 18:50:34
It's easy to use because it has 3 levels of water adjustment function at hand. There are grips of the sponge in two places, and it can hold firmly. Also, it is hard to slip even when wet.
This review is about item#89950752.
For solar panel cleaning
4
From Japan
On 2017-05-11 15:43:33
I purchased it with a brush, but I have not used it yet, but the solar panel will clean up and make it beautiful to be surprised when it is surprised ... 3. 3. M has a length, but it seems good as it is solidly made However, the brush is soft and it seems that it can be washed without scratching the panel. You can also adjust the water from the tip brush part at hand.
This review is about item#89950752.
Camp car wash
5
From Japan
On 2016-02-04 21:51:14
I used it for a car wash of a tall tall, it is strong and strong although it is long-handed, in a local shops in small cities in rural areas it is a product that is not in the shop, a brush of long-awaited long brush was available, purchased at the same time Large-sized brushes are also soft, car wash areas are large and the car wash goes back, on the weight side, it is somewhat tough for women!
This review is about item#89950752.
Tourist bus wash
2
From Japan
On 2016-01-07 23:55:16
We are more than just the weight I thought was good We ordered one more than we were creating, we are satisfied
This review is about item#89950752.
Bath car wash
5
From Japan
On 2015-12-09 09:52:54
Previously it was a thin and long handle, but this time the handle is thick and strong and easy to use
This review is about item#89950752.
Used for sightseeing bus washing
5
From Japan
On 2015-08-14 21:14:04
Because I am on a tall sightseeing bus, I bought a handle for a brush of a length that can reach even a high place. It is a feeling that the power is contained in the brush even though washing the car with putting strength in quite solid construction.
This review is about item#89950752.
Cleaning the roof of outer walls and carports
5
From Japan
On 2015-07-17 17:44:00
It can be stretched in three steps so it is very convenient to proceed with work. Moreover, it is possible to work firmly by putting in force even in the state where it is expanded to the maximum by relation with the thickness also more than I thought. Although I have not passed the water yet, it seems convenient that the adjustment function is set on hand.
This review is about item#89950752.
Wall cleaning
5
From Japan
On 2015-06-29 08:44:04
I am satisfied because I arrived where I expected.
This review is about item#89950752.
Car wash of truck
5
From Japan
On 2015-03-03 01:32:03
Very frothy and washable easily.
This review is about item#89950752.

Related Products