Buy more than* S$200* and get FREE SHIPPING

Grip Set

3.00 (2)
Caution
1) Be sure to use the bond for the grip for mounting. 2) This product is a general-purpose products. Please select the best fitting size. 3) Because it's a product imported from overseas, the product may have some small scratches due to transportation.
Type
Non-through type
Color
bronze
Overall Length (mm)
132
Compatible
7/8 inch (22.2mm)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 MM05-0081BR 89967403 14.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Commuting motorcycle
3
From Japan
On 2015-08-13 14:43:03
Although it is cheap, there is roughness in construction, but firmly in price. However, rubber odor peculiar to overseas rubber products is strong, and hands smell every time they drive. Although it passes ten days after installation, it smells in hands.
This review is about item#89967403.
Commuting motorcycle
3
From Japan
On 2015-08-13 14:36:29
Price of cheap prices
This review is about item#89967403.

Related Products