Buy more than* S$200* and get FREE SHIPPING

Handle Grip

3.81 (16)
Inside Diameter Dimension
22.2mm (left) / 24mm (right)
Type
Non-through type
Length (mm)
122
Compatible
7/8 inch (22.2mm) for the handle
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Set 1 MM05-0110L 89967753 -
Discontinued
[x]
Yellow 1Set(2PC) 1 MM05-0110Y 89967735 -
Discontinued
[x]
gray 1Set(2PC) 1 MM05-0110GY 89967744 -
Discontinued
[x]
white 1Set(2PC) 1 MM05-0110W 89967762 -
Discontinued
[x]
Red 1Set(2PC) 1 MM05-0110R 89967771 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 7
2 star 0
1 star 1
Review Rating: 3.81
16 Customer Reviews
The reviews are automatic translation.
Replacement of consumables
5
From Japan
On 2017-03-05 17:47:05
I purchased it for replacement as it became old. The price was also cheap and good goods.
This review is about item#89967762.
I use it for the handle grip of TLR 200.
5
From Japan
On 2017-01-11 14:46:24
It is inexpensive and has good texture and it is useful. I like it looking good.
This review is about item#89967762.
When moving on a bike.
5
From Japan
On 2016-11-12 20:03:23
Reached the next day you ordered, the price is reasonable, looks are also cool.
This review is about item#89967762.
Grip exchange
1
From Japan
On 2016-07-29 20:17:31
This grip is a little complicated making, is not it?
This review is about item#89967771.
Motorcycle Handle.
4
From Japan
On 2016-06-10 23:52:35
It is moderately soft and feeling is good as the grip catches on your fingers. I am using it for 1 year, but at the moment, there is no denaturation or sticky feeling of rubber.
This review is about item#89967753.
Grip exchange
3
From Japan
On 2016-05-01 09:46:04
Well, it's delicate
This review is about item#89967735.
bike
3
From Japan
On 2016-03-20 23:39:39
It is not soft like a similar thing. A bit short. It is a little rice so be careful. If you like design and these are not a problem, it is cheap, so it is ant. No problem with using it
This review is about item#89967744.
For motorcycles
3
From Japan
On 2015-12-12 16:48:34
I hollowed out the end and used it for penetration. This product has a convex line on the inside, so the inner diameter became thinner by that amount, so it was hard to insert it all the way in.
This review is about item#89967744.
To GN 125
3
From Japan
On 2015-11-07 16:15:33
I purchased a non-penetrating type with misunderstanding. I had to process it by myself. I am satisfied with the performance and appearance.
To GN 125
3
From Japan
On 2015-11-07 16:15:33
I purchased a non-penetrating type with misunderstanding. I had to process it by myself. I am satisfied with the performance and appearance.

Related Products