Buy more than* S$200* and get FREE SHIPPING

Steering Wheel Bar End

3.00 (1)
Caution
There are cases in which some modifications might be required according the models.
Outer Diameter (phi mm)
20
Handle Diameter
For up to 13mm-19mm
Specification
22.2mm adopted
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 1Set(2PC) 1 57-6111KS 89967787 -
Discontinued
[x]
Red 1Set(2PC) 1 57-6111KR 89967814 -
Discontinued
[x]
black 1Set(2PC) 1 57-6111KB 89967796 -
Discontinued
[x]
blue 1Set(2PC) 1 57-6111KL 89967805 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for liter bikes
3
From Japan
On 2016-02-08 15:32:24
The amount may be cheap, but when used for a general bar handle (22.2 φ), the fixing rubber bush is too thin, so the main body is easy to fix obliquely. Two kinds of rubber bushes of different thicknesses should have been included. I think that this product is for a thinner bar handle rather than for 22.2 φ.
This review is about item#89967796.

Related Products