Buy more than* S$200* and get FREE SHIPPING

Steering Wheel Bar End

3.50 (2)
Caution
There are cases in which some modifications might be required according the models.
Handle Diameter
For up to 13mm-19mm
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
gold 1Set(2PC) 1 57-6104KG 89967823 -
Discontinued
[x]
Silver 1Set(2PC) 1 57-6104KS 89967832 -
Discontinued
[x]
black 1Set(2PC) 1 57-6104KB 89967841 -
Discontinued
[x]
blue 1Set(2PC) 1 57-6104KL 89967857 12.99 SGD
Shipped after 2018-04-23
Red 1Set(2PC) 1 57-6104KR 89967866 18.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I installed it in D tracker
5
From Japan
On 2017-05-06 18:18:47
There are two kinds of rubber bushings for installation, so it is possible to select according to the handlebar, so it is good to install easily without choosing the car model.
This review is about item#89967841.
Because I lost the end cap of the off-car stack bar it's a substitute ...
2
From Japan
On 2014-11-19 22:37:41
It fitted to the end of the stack bar with an inner diameter of 19 mm. As you turn the screw, the nut enters the rubber and does not function. Then put a washer and respond. I bought two sets of two pieces, but since there were some things that worked properly without having to put a washer, there might be a losing hit.
This review is about item#89967866.

Related Products