Buy more than* S$200* and get FREE SHIPPING

Offset Grinding Wheel

5.00 (1)
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
8500
Maximum Rotation Speed (min-1[r. p.m])
8500
Hole Diameter (phi mm)
15
...see all
Product Options
ADD TO CART
Grain Size Type Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Type Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 Stone - 1Sheet 1 - 89967017 8.73 SGD
In stock
120 Stone - 1Sheet 1 - 89967026 8.66 SGD
In stock
320 - 100 1box(20sheet) 1 - 89966956 149.90 SGD
In stock
36 - 100 1sheet 1 - 89966983 8.73 SGD
In stock
1000 - 100 1sheet 1 - 89967062 9.81 SGD
In stock
60 - 100 1sheet 1 - 89967001 8.73 SGD
In stock
220 Stone - 1Sheet 1 - 89967035 8.55 SGD
In stock
120 - 100 1box(20sheet) 1 - 89966931 149.90 SGD
In stock
320 - 100 1sheet 1 - 89967044 8.54 SGD
In stock
500 - 100 1sheet 1 - 89967053 9.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2015-12-23 16:28:20
It may be easy to use but are using many times. Also GOOD can buy in bulk.
This review is about item#89967035.

Related Products