Buy more than* S$200* and get FREE SHIPPING

Color Rubber Band

5.00 (1)
Cutting Width (mm)
1.1
Fold Diameter (mm)
60
Size
#16
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1Bag(500g) 1 #16 89969302 13.87 SGD
Shipped after 2017-06-26
Green 1Bag(500g) 1 #16 89969311 12.83 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2014-11-14 16:05:03
Because it is 500 grams, it is very full. It is profitable. Quality is not bad. It can be used normally. Since it is colored, it is convenient for classification.
This review is about item#89969311.

Related Products