Buy more than* S$200* and get FREE SHIPPING

Tip Brush Cutter

3.83 (29)
Purpose
For general mowing
Blade Thickness (mm)
2
Inner Diameter (phi mm)
25.4
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 36 1Pack(2Sheet) 1 MG-230-36P 89970221 -
[x]
255 40 1Pack(2Sheet) 1 MG-255-40P 89970237 -
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 7
3 star 5
2 star 3
1 star 2
Review Rating: 3.83
29 Customer Reviews
The reviews are automatic translation.
Grass cutting
4
From Japan
On 2017-06-07 14:01:46
A cheap aspect is merit. If possible, it is better to increase the number of sheets and sell the set.
This review is about item#89970237.
Grass cutting
5
From Japan
On 2015-11-23 13:23:41
There is no problem in quality at all. I will also purchase it.
This review is about item#89970221.
During mowing work
5
From Japan
On 2015-11-16 08:46:41
I am using it without problems.
This review is about item#89970221.
Mowing in the field
5
From Japan
On 2015-11-04 18:54:38
Is good
This review is about item#89970221.
Mowing
3
From Japan
On 2015-11-01 22:08:48
Shure sharpness and durability which is not much different from one thousand yen by two in the home center. With the recent rise in price, due to the decline in cost performance the home center product became anxious. I would like a selling point such as increasing the chip size and increasing the number of repolishable times.
This review is about item#89970237.
Row cutting and others
1
From Japan
On 2015-08-28 20:52:51
I can not cut it anyway
This review is about item#89970221.
Good
5
From Japan
On 2015-08-25 16:07:25
It is good. I will repeat.
This review is about item#89970221.
Mowing around the home field
5
From Japan
On 2015-08-06 14:54:52
It is lightweight and easy to use I want you to process so that the U-shaped part inside the leaf also cuts
This review is about item#89970221.
Field work
3
From Japan
On 2015-07-23 21:17:33
I normally use items of about 1500 yen per piece. Compared to that, the sharpness is felt, but I think that it is reasonable. Depending on the location, I will try to use properly. The cutting of the sharp edged blade is frustrating.
This review is about item#89970221.
Weed cutting of weeds
4
From Japan
On 2015-07-18 09:05:06
Although chips are not chipped and jumped, the chips are rounded and the cut becomes dull.
This review is about item#89970237.

Related Products