Buy more than* S$200* and get FREE SHIPPING

Brush

3.80 (10)
Caution
* Draw through lightly by your hands and take fallen hair by hands before using. * Avoid strong solvents such as lacquer thinner.
Material (Handle Part)
Natural wood
Trim
Mountain wool
Shape
Suji
...see all>
Product Options
ADD TO CART
Thickness (mm) Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Trim Length (mm) Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 35 30 70 1Box(10PC) 1 30 89970273 24.99 SGD
In stock
13 30 10 30 1Box(10PC) 1 10 89970255 20.99 SGD
In stock
15 35 20 50 1Box(10PC) 1 20 89970264 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2018-01-06 18:09:17
I do not mind hair loss as much as in other reviews. I think that it is the best Cospa
This review is about item#89970255.
Factory stock
5
From Japan
On 2017-09-16 17:01:04
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#89970264.
Varnish paint
2
From Japan
On 2017-02-09 14:36:36
Hair loss can not be used for overcoating / finish painting. It may be appropriate to consider the price.
This review is about item#89970264.
Painting work
1
From Japan
On 2016-10-14 16:57:50
There is a ball thickness of 15 mm in the spec, but it is only about 10 ~ 12 mm. I am sorry that I purchased it with emphasis on thickness.
This review is about item#89970273.
Window frame maintenance.
5
From Japan
On 2016-06-11 19:01:17
It can be dispensed as disposable, saving labor for washing after use.
This review is about item#89970264.
Painting
3
From Japan
On 2015-11-23 18:42:48
For consumables, we are looking for something cheaper with some quality. It is easy to get out of hair, but it may be reasonable.
This review is about item#89970255.
Painting
4
From Japan
On 2015-09-09 21:39:47
Although it is used in building painting, if you use it by choosing paint and place to use, it can be used sufficiently for price. There is a thing with many missing hair so please be careful ...
This review is about item#89970264.
Painting work
3
From Japan
On 2014-10-03 13:43:24
Even a good brush hardens as soon as you carefully wash it. We also use thinner in large quantities. Because it can almost be disposable, such inexpensive bristles are saved.
This review is about item#89970255.
Mild paint
5
From Japan
On 2014-09-16 18:21:24
Because it is a consumable item, it is easy to use than the home center because it is convenient for the price.
This review is about item#89970273.
Paint repair of bus stop etc.
5
From Japan
On 2014-09-11 18:43:32
The price is cheap, so it is perfect for repair etc.
This review is about item#89970264.

Related Products