Buy more than* S$200* and get FREE SHIPPING

Warm Water Bidet

4.30 (43)
Caution
* Attach securely ground. Do not locate at area with humidity such as bathroom, shower, etc. Do not continue to use it while still failure. Be careful of the low-temperature burns.
Feed Water Temperature (degree c)
3-35
Manual
mounting before the confirmation / < a href = // jp.images over monotaro.com/etc/pdf/product/89970246_2.pdf target = _blank> manual
Water Pressure
0.069-0.735MPa
Rated Power Supply
AC100V(50/60Hz)
Heater's storage capacity (W)
(Cleaning equipment) 500
Detecting Method
Seat sensor
Water Supply System
Water direct connection type
Temperature Control Range (deg C)
[Heating toilet seat / Standard] 34/37/39, [water temperature regulation / standard] 34/37/40
Power Cord (m)
1.2
Safety Equipment
Earth leakage breaker built-in, (cleaning equipment) temperature fuse / thermostat / water level sensor
Dimensions (Width W x Height H x Depth D) (mm)
470x530x165
Rated Power Consumption (W)
560 (body 505 toilet seat 55)
Tank Capacity (L)
1.25 (hot-water storage type)
Peak Flow Rate (L/min)
[Bidet] 1 (1 hole shower) [bidet] 1 (7 hole shower)
Color
White
Weight (kg)
4.1
Specification
Massage: variable water pressure // water power adjustment: 5 level
Accessories
Two mounting bolts, two semi-circle packing, two slip washers, two nuts, min tool set (packing thickness 4mm / 1 piece, min fixture one), connection hose (100cm / body attachment) one , with a click plate one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MJS 89970246 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 24
4 star 10
3 star 7
2 star 2
1 star 0
Review Rating: 4.30
43 Customer Reviews
The reviews are automatic translation.
Relatives are sick and because they are disabled
4
From Japan
On 2018-04-08 15:07:20
First of all, it is not made in country C, so it is safe. It is inexpensive with the same feeling as the leading manufacturer, afterwards I am worried about the durability system.
This review is about item#89970246.
Home toilet
5
From Japan
On 2018-02-26 16:15:22
Price is cheap and easy to use. Easy installation. Since there is no unnecessary function, it seems to last long
This review is about item#89970246.
Household urinal
3
From Japan
On 2017-12-14 15:25:47
I like the price very cheaply, but it seems that the water pressure is slightly weak. I intended to check the water pressure in advance ...
This review is about item#89970246.
Breakdown replacement
4
From Japan
On 2017-11-14 19:55:23
Shipping correspondence was saved soon. Mounting work was also easy.
This review is about item#89970246.
Replacement of hot water washing toilet seat
3
From Japan
On 2017-08-28 09:55:24
I feel that the adjustment range of water volume and water pressure is somewhat narrow. Since the toilet seat part is removable, it is easy to clean.
This review is about item#89970246.
Family toilet use (question is unnatural)
5
From Japan
On 2017-07-03 18:55:46
The shape of some screws (intermediate connection cheese) did not fit together, the water leakage was eliminated by using a seal tape, others were able to be used without particular problems, and we are using comfortably without problems on the function.
This review is about item#89970246.
I changed the house because my washlet was broken.
3
From Japan
On 2017-05-06 20:08:49
I think that the feeling I used is equivalent to the price. I think it would be nice if the toilet seat is a little bigger.
This review is about item#89970246.
Exchange of toilet seat
5
From Japan
On 2016-12-13 17:50:23
Easy exchange of toilet seat, it was very good. It is cheap and easy to handle.
This review is about item#89970246.
Rental housing reform
5
From Japan
On 2016-11-16 22:05:43
There is no problem as it only has the necessary minimum function so it is inexpensive.
This review is about item#89970246.
The shower of the toilet seat attached now comes out, I liked it.
2
From Japan
On 2016-10-04 20:10:57
Nozzle is so sweet that splashes splash into the toilet seat, the shower is not sharp.
This review is about item#89970246.

Related Products