Buy more than* S$200* and get FREE SHIPPING

Joint Brush

4.00 (20)
Caution
* Draw through lightly by your hands and take fallen hair by hands before using. * Avoid strong solvents such as lacquer thinner.
Purpose
Convenient to paint walls of bathroom and tile joints of floor.
Material (metal)
Copper plated
Material (handle)
Wooden handle Shiraki land
Thickness (mm)
5
Trim
Mountain wool
Trim Length (mm)
35
Shape
Flat
...see all>
Product Options
ADD TO CART
Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 15 1Box(10PC) 1 5 89970282 22.99 SGD
In stock
15 40 1Box(10PC) 1 15 02281082 33.99 SGD
In stock
12 36 1Box(10PC) 1 12 02281073 27.99 SGD
In stock
8 24 1Box(10PC) 1 8 89970291 25.99 SGD
In stock
10 30 1Box(10PC) 1 10 89970307 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 11
3 star 1
2 star 1
1 star 1
Review Rating: 4.00
20 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2018-04-11 20:11:48
My hair is too long and my hands are too thick. The price is also not special cheap
This review is about item#89970282.
During ship bottom painting work
5
From Japan
On 2018-03-26 15:48:01
Because it is cheap, you can use without any hesitation. Due to the nature of work, we do not care too much for hair loss etc, so it's enough.
This review is about item#89970291.
When painting work
4
From Japan
On 2018-03-03 18:56:24
Compared to the manufacturer's product, the amount of hair is small and inclusion is not good, but I am satisfied if I consider the price.
This review is about item#89970291.
Primer application
4
From Japan
On 2017-10-05 15:08:24
There is nothing special to mention. It is a valid place. Alright.
This review is about item#89970307.
For cleaning the aquarium filter
4
From Japan
On 2017-07-17 16:43:13
As you might expect, the strength of the brush's brush is also ideal and can be cleaned cleanly and it is excellent in COSPA. For a while it is safe in one box of this time.
This review is about item#89970282.
Painting work
4
From Japan
On 2017-05-31 09:18:21
Surprisingly the hair length is also useful long. I have been betrayed on monotaro original products, but this product can be used.
This review is about item#89970282.
When painting work
2
From Japan
On 2017-02-24 19:00:31
Hair loss was so bad that I could not use it because of a complaint from a craftsman.
This review is about item#89970307.
Steel painting work
4
From Japan
On 2016-10-29 16:23:53
It is cheap and easy to use so I purchase it many times. It is even better if you bargain at the campaign.
This review is about item#89970282.
Painting work
4
From Japan
On 2016-10-25 15:25:46
Hair fallout may be conspicuous, but it is saved because the price is cheap.
This review is about item#89970291.
Exterior wall painting narrow place
4
From Japan
On 2016-10-03 12:23:23
Because it is inexpensive compared to the one of the home center, it can be used as a consumable without any hesitation. I think it's good.
This review is about item#2281082.

Related Products