Buy more than* S$200* and get FREE SHIPPING

Roller Brush Handle

4.64 (28)
Grip Length (mm)
148
Grip Diameter (phi mm)
25
Shaft Diameter (phi mm)
6
Material
(D) polypropylene, (frame) steel / chrome-plated
...see all>
Product Options
ADD TO CART
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310 1PC 1 310 89970325 3.99 SGD
In stock
360 1PC 1 360 89970334 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
It's painting at home.
3
From Japan
On 2018-04-17 20:14:45
I used it regularly, so I will do it again because it is a husband
This review is about item#89970325.
Glue & paint
4
From Japan
On 2018-04-12 17:06:05
Because it is a consumable item, it is good to be inexpensive. I am using it normally.
This review is about item#89970334.
Painting work
5
From Japan
On 2018-02-23 16:50:33
I am using it at the time of painting work, but I like this size because it is the easiest to use and the price is cheap.
This review is about item#89970325.
Coating film waterproofing work (primer, waterproof material)
5
From Japan
On 2017-12-09 16:37:29
Because it is just diagonally in one can, it is good for length. Weighs just right.
This review is about item#89970325.
Painting work
4
From Japan
On 2017-11-03 18:43:41
I bought it for my home paint. It is the best cospar.
This review is about item#89970325.
Change the orientation of the ceiling spotlight.
4
From Japan
On 2017-10-13 16:40:57
I used it in conjunction with a telescopic bar, and I could change the orientation of the high ceiling spotlight. By wrapping the cloth around the metal part, we could work without damaging the lighting equipment.
This review is about item#89970325.
Floor line painting
5
From Japan
On 2017-09-02 13:43:42
Purchased with the fact that the corrosion can be uniformly applied from the brush. It is perfect.
This review is about item#89970325.
Painting work
5
From Japan
On 2017-06-12 08:44:58
It can be used normally It's the same as the home center and the price does not change Various lengths are convenient
This review is about item#89970325.
Painting work
2
From Japan
On 2017-01-31 11:48:31
I bought two at the same time, but one of them did not roll well well. Another one was usable normally until the end.
This review is about item#89970325.
For painting work
5
From Japan
On 2017-01-12 14:56:02
I always use it. I bought it when the price is also cheap and it gets dirty or the plating peels off.
This review is about item#89970334.

Related Products