Buy more than* S$200* and get FREE SHIPPING

HOLD gloves

4.57 (7)
Gauge
13
...see all>
Product Options
ADD TO CART
Color Material TRUSCO Part Number Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TRUSCO Part Number Around Palms (cm) Materials (sliding resistant) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 470-1747 22 - 8.5 27 LL 1pair 1 No.306 89987877 9.99 SGD
In stock
Blue Nylon / polyester / Other - 19.5 Natural rubber 8 24 M 1Pair 1 No.306 89987852 9.99 SGD
In stock
Blue Nylon / polyester / Other - 20.5 Natural rubber 8.3 25 L 1Pair 1 No.306 89987861 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Touching soil outdoors in rainy weather
5
From Japan
On 2017-04-20 21:16:02
Even when it is used in rainy weather, gloves can not get wet, so it is smooth and comfortable to remove and to wear gloves.
This review is about item#89987877.
Cleaning the barn
4
From Japan
On 2016-07-22 17:19:32
Purchased because it was written that it can not be steamed. I will use it from now to confirm.
This review is about item#89987861.
Outside work chore work
5
From Japan
On 2016-06-08 11:51:39
I can work comfortably with good adhesion. There is no dust inside the hand.
This review is about item#89987852.
We use a wide range of field work, firewood making stove, etc.
4
From Japan
On 2015-10-26 17:07:42
Fit feeling is good, and also do not worry even a little water wet. In addition, while cold we are seeking, we will give you warmth
This review is about item#89987861.
Used for outdoor work in rainy weather
4
From Japan
On 2015-07-30 00:37:44
Compared with No.310 grip (soft type), even this same L size, this one is tight. I wish I could be LL. The thickness is moderate, I think that the feeling of grip is very good.
This review is about item#89987861.
Civil engineering work
5
From Japan
On 2014-12-09 18:48:47
Although rubber gloves, Mouret is by far less. I feel that the rubber is soft and fitted to the movement of the hand and it does not even fit.
This review is about item#89987861.
Used when using water
5
From Japan
On 2014-07-22 14:34:41
Since we use rubber as a part of the back of the hand, we continue to use it because it will not get wet.
This review is about item#89987852.

Related Products