Buy more than* S$200* and get FREE SHIPPING

Polyurethane Glove

4.50 (2)
Gauge
13
...see all
Product Options
ADD TO CART
Materials (sliding resistant) Color Material Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (sliding resistant) Color Material Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size TRUSCO Part Number TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyurethane Blue Nylon / polyester / Other 18.5 7.7 22 M - - 1Pair 1 No.261 89987947 5.29 SGD
In stock
- - - 16.5 7.2 21 S 470-8491 0404-87-04-26 1pair 1 No.261 89987931 5.29 SGD
In stock
- - - 19.5 8 23 L 470-8466 0404-87-04-28 1pair 1 No.261 89987956 5.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Light farm work
4
From Japan
On 2015-11-03 09:43:33
It is the goods that see may be a hardware store, but a got a great sense of fit and fingertip, is excellent in the inside of the rubber insole gloves of this hand. In particular, "Svetlana, et al no feeling" is exquisite, is the work is easy to do. The disadvantage is that a little lacking in durability (= rubber portion of the palm side is altered firmly become slippery so be), but no problem if we more and more exchange does not mean what you're high.
This review is about item#89987931.
Work on light duty
5
From Japan
On 2015-06-09 15:37:29
Although I was private the perfect unlined until now, it is the fingertip was easy to tear. So, I bought the perfect unlined press. Impression is, really hard to broken finger, is safe. Repeat unchanged robustness be used, because the work is get on, you have helped us.
This review is about item#89987931.

Related Products