Buy more than* S$200* and get FREE SHIPPING

Nitrile Rubber Gloves

4.33 (21)
Purpose
Small parts assembling, maintenance mechanic, cable work, construction and civil engineering work, packing work, outdoor light work cleaning and service industry, transportation and logistics industry, electrical and electronic components manufacturing industry, machinery industry, automobile related industry, gardening.
Gauge
13
Materials (sliding resistant)
Nitrile rubber
Color
Black
Material
Nylon / polyester / Other
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 7.5 20 S 1Pair 1 No.371 89987965 5.99 SGD
Shipped after 2018-04-23
21 7.9 23 L 1Pair 1 No.371 89987983 5.99 SGD
Shipped after 2018-04-23
19.5 7.7 22 M 1Pair 1 No.371 89987974 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 2
1 star 1
Review Rating: 4.33
21 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
5
From Japan
On 2017-11-20 17:37:30
Because the glove is thin, and the fitting feeling is good, fine work is easy and I like it.
This review is about item#89987974.
Farm work
5
From Japan
On 2017-04-28 23:33:03
It is a bit expensive as gloves, but there is only price. Nitrile rubber coated gloves become slippery on the surface while using, grip will be lost, but this glove is not that. Even when washing it will not extend the rubber of the wrist. In the winter, the back of the hand slightly cools. I want this softness to keep making a slightly thicker winter version. And it would be great if you cut another 100 yen.
This review is about item#89987983.
Sorting work of color-printed leaflets
2
From Japan
On 2017-04-28 14:53:03
The grip force decreases in about 1000 sheets. Clogging? I feel like.
This review is about item#89987974.
Car maintenance
5
From Japan
On 2017-04-25 15:23:13
You can work with a sense close to bare hands. There are things that will slip somewhat depending on grasping parts and tools. L size was a bit bigger so I made it M but it feels just fine as it grows.
This review is about item#89987974.
Outdoor work in general
4
From Japan
On 2017-04-20 21:28:31
Although it is light, there is a sense of security. I feel that I can use it well for heavy lifting.
This review is about item#89987983.
When holding objects or assembling
5
From Japan
On 2017-04-14 14:14:30
It is now a necessity as the hand gets dry and the fingerprint disappears as I get older. If you slide your hands well, try it once. Since it grips, things that can not be harvested will be available. There is a time to slip at once when wet. Since the hands do not get dirty, I got a lot of washing hands. If you use it in a sense of hand gloves, parts other than rubber are thin so you may get injured by hitting it. Midsummer is hot. There are times when it is hot and it makes me warm. In midwinter, when used in outdoor etc., rubber plays a role of cooling and the fingertips are cold. It is used in combination with fleece type. We use it throughout the year in total. It may not be necessary for young people.
This review is about item#89987974.
Vehicle maintenance
5
From Japan
On 2017-03-15 19:25:25
I bought M size because fingers are short, but overall it is not small. Because it is not a very stupid glove, it is not easy to grab small objects, it can be used with the feeling that the skin has become thicker.
This review is about item#89987974.
Car maintenance
5
From Japan
On 2016-11-30 17:53:06
The glove is familiar with hands and is satisfied with the items that it brings to car work.
This review is about item#89987983.
When working with gloves
4
From Japan
On 2016-10-05 21:18:16
Previously, we used disposable gloves, but since we use this glove is quite easy to use, we use it many times even if it gets dirty.
This review is about item#89987983.
During machine maintenance
1
From Japan
On 2016-06-08 17:44:16
It was due to the horizontal stiffness to raise the grip, or if I pulled up with my fingers in my hand sweating, I got hurt. I will return it to what I had bought before.
This review is about item#89987965.

Related Products