Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Material Compatible Dimensions GB (mm) Dimensions GA (mm) Dimension l (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Material Compatible Dimensions GB (mm) Dimensions GA (mm) Dimension l (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 69, 69, 69 70, 70, 70 60, 60, 60   1pc 1 SKY-60 00002713 13.99 SGD
In stock
6 3.5 RN906 (Combination back PT111) TCS over 40x30 8.5 7 3 39 40 30   1PC 1 SKY-30 00002582 6.99 SGD
In stock
6 3.5 RN906 (Combination back PT111) TCS over 50x40 8.5 7 3 49 50 40   1PC 1 SKY-40 00002643 7.99 SGD
In stock
6 3.5 RN906 (Combination back PT111) TCS over 55x45 8.5 7 3 54 55 45   1PC 1 SKY-45 00002652 9.99 SGD
In stock
6 3.5 RN906 (Combination back PT111) TCS over 90x80 8.5 7 3 89 90 80   1PC 1 SKY-80 00002792 19.99 SGD
In stock
8.5, 8.5, 8.5 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 9.5, 9.5, 9.5 4, 4, 4 130, 130, 130 132, 132, 132 118, 118, 118   1pc 1 SKY-118 00002896 30.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 138, 138, 138 140, 140, 140 125, 125, 125   1pc 1 SKY-125 00002905 30.99 SGD
Shipped after 2018-01-29
8.5, 8.5, 8.5 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 9.5, 9.5, 9.5 4, 4, 4 143, 143, 143 145, 145, 145 132, 132, 132   1pc 1 SKY-132 00002914 29.99 SGD
Shipped after 2018-01-29
8.5, 8.5, 8.5 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 9.5, 9.5, 9.5 4, 4, 4 148, 148, 148 150, 150, 150 136, 136, 136   1pc 1 SKY-136 00002923 31.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 153, 153, 153 155, 155, 155 140, 140, 140   1pc 1 SKY-140 00002932 31.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 158, 158, 158 160, 160, 160 145, 145, 145   1pc 1 SKY-145 00002948 31.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 163, 163, 163 165, 165, 165 150, 150, 150   1pc 1 SKY-150 00002957 33.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 188, 188, 188 190, 190, 190 175, 175, 175   1pc 1 SKY-175 00002993 34.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 333, 333, 333 335, 335, 335 315, 315, 315 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-315 00003097 94.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 398, 398, 398 400, 400, 400 380, 380, 380 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-380 00003124 129.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 418, 418, 418 420, 420, 420 400, 400, 400 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-400 00003133 169.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 448, 448, 448 450, 450, 450 430, 430, 430 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-430 00003142 169.99 SGD
Shipped after 2018-01-29
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 76, 76, 76 77, 77, 77 67, 67, 67   1pc 1 SKY-67 00002756 18.99 SGD
Shipped after 2018-01-29
8.5, 8.5, 8.5 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 9.5, 9.5, 9.5 4, 4, 4 110, 110, 110 112, 112, 112 98, 98, 98   1pc 1 SKY-98 00002844 24.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 113, 113, 113 115, 115, 115 100, 100, 100   1pc 1 SKY-100 00002853 27.99 SGD
Shipped after 2018-01-29
8.5, 8.5, 8.5 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 9.5, 9.5, 9.5 4, 4, 4 118, 118, 118 120, 120, 120 106, 106, 106   1pc 1 SKY-106 00002862 27.99 SGD
Shipped after 2018-01-29
8.5, 8.5, 8.5 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 9.5, 9.5, 9.5 4, 4, 4 123, 123, 123 125, 125, 125 112, 112, 112   1pc 1 SKY-112 00002878 27.99 SGD
Shipped after 2018-01-29
12, 12, 12 5, 5, 5 RN906, RN906, RN906 - 16, 16, 16 13, 13, 13 5, 5, 5 268, 268, 268 270, 270, 270 250, 250, 250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-250 00003054 77.99 SGD
Shipped after 2018-01-29
7, 7, 7 3.5, 3.5, 3.5 RN906, RN906, RN906 - 9.5, 9.5, 9.5 8, 8, 8 3, 3, 3 70, 70, 70 71, 71, 71 60, 60, 60   1pc 1 SKY-60A 00002722 18.99 SGD
Shipped after 2018-01-29
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 84, 84, 84 85, 85, 85 75, 75, 75   1pc 1 SKY-75 00002783 24.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 123, 123, 123 125, 125, 125 112, 112, 112   1pc 1 SKY-112A 00002887 27.99 SGD
Shipped after 2018-01-29
12, 12, 12 5, 5, 5 RN906, RN906, RN906 - 16, 16, 16 13, 13, 13 5, 5, 5 242, 242, 242 244, 244, 244 224, 224, 224 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-224 00003036 54.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 373, 373, 373 375, 375, 375 355, 355, 355 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-355 00003115 129.99 SGD
Shipped after 2018-01-29
8.5, 8.5, 8.5 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 9.5, 9.5, 9.5 4, 4, 4 98, 98, 98 100, 100, 100 86, 86, 86   1pc 1 SKY-86 00002817 22.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 178, 178, 178 180, 180, 180 165, 165, 165   1pc 1 SKY-165 00002984 33.99 SGD
Shipped after 2018-01-29
12, 12, 12 5, 5, 5 RN906, RN906, RN906 - 16, 16, 16 13, 13, 13 5, 5, 5 198, 198, 198 200, 200, 200 180, 180, 180   1pc 1 SKY-180 00003002 40.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 168, 168, 168 170, 170, 170 155, 155, 155   1pc 1 SKY-155 00002966 33.99 SGD
Shipped after 2018-01-29
9, 9, 9 4, 4, 4 RN906, RN906, RN906 - 12, 12, 12 10, 10, 10 4, 4, 4 173, 173, 173 175, 175, 175 160, 160, 160   1pc 1 SKY-160 00002975 40.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 278, 278, 278 280, 280, 280 260, 260, 260 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-260 00003063 77.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 353, 353, 353 355, 355, 355 335, 335, 335 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-335 00003106 129.99 SGD
Shipped after 2018-01-29
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 74, 74, 74 75, 75, 75 65, 65, 65   1pc 1 SKY-65 00002747 17.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 298, 298, 298 300, 300, 300 280, 280, 280 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-280 00003072 77.99 SGD
Shipped after 2018-01-29
12, 12, 12 5, 5, 5 RN906, RN906, RN906 - 16, 16, 16 13, 13, 13 5, 5, 5 222, 222, 222 224, 224, 224 204, 204, 204 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-204 00003027 48.99 SGD
Shipped after 2018-01-29
12, 12, 12 5, 5, 5 RN906, RN906, RN906 - 16, 16, 16 13, 13, 13 5, 5, 5 248, 248, 248 250, 250, 250 230, 230, 230 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-230 00003045 54.99 SGD
Shipped after 2018-01-29
14, 14, 14 5, 5, 5 RN906, RN906, RN906 - 18, 18, 18 15, 15, 15 5, 5, 5 313, 313, 313 315, 315, 315 295, 295, 295 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SKY-295 00003088 94.99 SGD
Shipped after 2018-01-29
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 72, 72, 72 73, 73, 73 63, 63, 63   1pc 1 SKY-63 00002738 21.99 SGD
Shipped after 2018-01-29
12, 12, 12 5, 5, 5 RN906, RN906, RN906 - 16, 16, 16 13, 13, 13 5, 5, 5 218, 218, 218 220, 220, 220 200, 200, 200   1pc 1 SKY-200 00003018 45.99 SGD
Shipped after 2018-01-29
5 3 RN906 - 6.7 5.7 1.5 31 32 24   1pc 1 SKY-23.5 00002546 6.99 SGD
In stock
6 3.5 RN906 - 8.5 7 3 41 42 32   1pc 1 SKY-31.5 00002598 7.99 SGD
Shipped after 2018-01-29
5 3 RN906 - 6.7 5.7 1.5 23 24 16   1pc 1 SKY-16 00002494 6.99 SGD
In stock
6 3.5 RN906 - 8.5 7 3 79 80 70   1pc 1 SKY-70 00002765 16.99 SGD
In stock
9 4 RN906 - 12 10 4 98 100 85   1pc 1 SKY-85 00002808 20.99 SGD
In stock
5 3 RN906 - 6.7 5.7 1.5 25 26 18   1pc 1 SKY-18 00002503 7.99 SGD
In stock
5 3 RN906 - 6.7 5.7 1.5 27 28 20   1pc 1 SKY-20 00002512 6.99 SGD
In stock
9 4 RN906 - 12 10 4 108 110 95   1pc 1 SKY-95 00002835 22.99 SGD
In stock
6 3.5 RN906 - 8.5 7 3 44 45 36   1pc 1 SKY-35.5 00002625 7.99 SGD
In stock
7 3.5 RN906 - 9.5 8 3 55 56 45   1pc 1 SKY-45A 00002668 11.99 SGD
In stock
6 3.5 RN906 - 8.5 7 3 62 63 53   1pc 1 SKY-53 00002686 12.99 SGD
In stock
5 3 RN906 - 6.7 5.7 1.5 29 30 22   1pc 1 SKY-22.4 00002537 6.99 SGD
Shipped after 2018-01-31
6 3.5 RN906 - 8.5 7 3 79 80 71   1pc 1 SKY-71 00002774 19.99 SGD
In stock
5 3 RN906 - 6.7 5.7 1.5 32 33 25   1pc 1 SKY-25 00002555 7.99 SGD
In stock
5 3 RN906 - 6.7 5.7 1.5 35 36 28   1pc 1 SKY-28 00002564 6.99 SGD
In stock
6 3.5 RN906 - 8.5 7 3 44 45 35   1pc 1 SKY-35 00002616 7.99 SGD
Shipped after 2018-01-25
9 4 RN906 - 12 10 4 103 105 90   1pc 1 SKY-90 00002826 22.99 SGD
Shipped after 2018-01-26
6 3.5 RN906 - 8.5 7 3 59 60 50   1pc 1 SKY-50 00002677 11.99 SGD
In stock
5 3 RN906 - 6.7 5.7 1.5 29 30 22   1pc 1 SKY-22 00002528 6.99 SGD
In stock
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 64, 64, 64 65, 65, 65 55, 55, 55   1pc 1 SKY-55 00002695 15.99 SGD
Shipped after 2018-01-29
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 65, 65, 65 66, 66, 66 56, 56, 56   1pc 1 SKY-56 00002704 17.99 SGD
Shipped after 2018-01-29
5, 5, 5 3, 3, 3 RN906, RN906, RN906 - 6.7, 6.7, 6.7 5.7, 5.7, 5.7 1.5, 1.5, 1.5 19, 19, 19 20, 20, 20 13, 13, 13   1pc 1 SKY-12.5 00002476 8.99 SGD
Shipped after 2018-01-29
5, 5, 5 3, 3, 3 RN906, RN906, RN906 - 6.7, 6.7, 6.7 5.7, 5.7, 5.7 1.5, 1.5, 1.5 35, 35, 35 36, 36, 36 28, 28, 28   1pc 1 SKY-28A 00002573 8.99 SGD
Shipped after 2018-01-29
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 45, 45, 45 46, 46, 46 36, 36, 36   1pc 1 SKY-36 00002634 10.99 SGD
Shipped after 2018-01-29
5, 5, 5 3, 3, 3 RN906, RN906, RN906 - 6.7, 6.7, 6.7 5.7, 5.7, 5.7 1.5, 1.5, 1.5 21, 21, 21 22, 22, 22 14, 14, 14   1pc 1 SKY-14 00002485 9.99 SGD
Shipped after 2018-01-29
6, 6, 6 3.5, 3.5, 3.5 RN906, RN906, RN906 - 8.5, 8.5, 8.5 7, 7, 7 3, 3, 3 41, 41, 41 42, 42, 42 32, 32, 32   1pc 1 SKY-32 00002607 10.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Old jack repair
5
From Japan
On 2017-07-30 18:14:03
Used for oil leakage repair of a very old jack "Japan Pioneer NP - 15" The old jack revived.
This review is about item#2564.
Hydraulic jack replacement part
4
From Japan
On 2017-06-20 15:50:01
Although there was no replacement part for the made in China, it examined it in the catalog and adjusted with a close size
This review is about item#2564.
During cylinder maintenance
5
From Japan
On 2017-05-20 11:50:21
I only appreciate being able to buy it with roses, as it is only necessary to exchange this.
This review is about item#2564.
Repair of oil leak
5
From Japan
On 2017-05-13 03:45:28
After exchanging the seal, the oil leak stopped. It was good.
This review is about item#00002555.
Oil leakage from the base of the rod of the rubber injection molding machine (M type clamping side cylinder - (T company)
5
From Japan
On 2017-05-06 18:32:58
It will be useless unless you purchase items that you do not need as it becomes a packing set with a maker. For oil leaks from the root of the rod only stopped at SKY and SDR.
This review is about item#2503.
Change of cylinder seal
5
From Japan
On 2017-02-11 18:38:15
It is much cheaper and feels better than purchasing with a seal kit.
This review is about item#2528.
Floor jack overhaul
5
From Japan
On 2016-12-18 20:04:25
The old floor jack revived. Made in Japan with quality safer
This review is about item#2564.
Repair of hydraulic cylinder
5
From Japan
On 2015-07-18 16:29:35
Because it is made by prestigious Sakagami, it can be used with great relief. Rose selling is also one of the attractions.
This review is about item#00002555.

Related Products