Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PDU Viton packing

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
2
Material
RF905
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions D (mm) Dimension r (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Dimension G(mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions D (mm) Dimension r (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Dimension G(mm) Dimension l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.6 16 0.5 3.5 12 4.7 4 1.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PDU-12F 00007148 11.99 SGD
Shipped after 2018-07-02
28.4 33 0.6 5.5 25 7.3 6 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PDU-25F 00007166 22.99 SGD
Shipped after 2018-07-02
23.4 28 0.6 5.5 20 7.3 6 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PDU-20F 00007157 19.99 SGD
Shipped after 2018-07-02
ADD TO CART