Buy more than* S$200* and get FREE SHIPPING

Analog Timer AT4

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Ripple
(About 48% ripple rate) full-wave current: DC only type
Pause Time Error
0.1 seconds to 1 hour
Electrical Life
(20 times / min switching frequency at the rated control capacity) contact / 200 000 times or more
Ripple
(About 48% ripple rate) only full-wave current (power) DC type
Electrical Life
(180 times / minute switching frequency) Contact / 50 million times or more
Temperature Error
+/-5% or less(standard20deg C, change-10deg C + 50deg C)
Voltage Error
+/-0.5% or less(1s rande only +/-{0.5%+10ms}or less)rated voltage +10%, -20%
Rated Control Capacity
7A250VAC (resistive load)
Working Voltage Range
80% of the rated operating voltage to 110% V
Opreration
ON-delay
Operating Mode
ON-delay
Set Error
+/- 10% (maximum scale time reference)
Impact Resistance (Malfunction)
98m / s 2 (10G) more
Vibration Resistance (malfunction)
10 to 55Hz (cycles per minute), (up, down, left and right, 10 minutes before and after each direction) single amplitude of 0.25mm
Vibration
(Malfunction) 10 to 55Hz (cycles per minute) double amplitude 0.5mm, (durability) 10 to 55Hz (cycles per minute) double amplitude 0.75mm
Operating Time Variation
+ 0.5% or less (only 1s range +/- {0.5% + 10ms} or less)
Shock
(Malfunction) 98m / s2 {10G} or more, (durable) 980m / s2 {100G} more
Recovery Time
0.1 seconds or less
Ambient Humidity
30 to 85% RH (at 20 deg C, non-condensing)
Allowable Voltage Range(V)
80% of the rated operating voltage to 110%
Impact Resistance
980m / s 2 (100G) or more
Vibration Resistance
10 to 55Hz (cycles per minute), (up, down, left and right, one hour before and after each direction) single amplitude 0.375mm
Contact Resistance (mohm)
Initial value / 50 or less (at DC6V1A)
Operating Ambient Temperature (deg C)
-10 to +50
Insulation Resistance (Mohm)
Initial value / different polarity between live parts, contact between opposite poles, between contacts: more than 100 (DC500V mega)
Operating Humidity Range
30 to 85% RH (at 20 deg C, non-condensing)
Withstand Voltage
Initial value / different polarity between live parts: AC2000V / 1 minute, contacts between different poles: AC2000V / 1 minute between contacts: AC1000V / 1 minute
Contact Arrangement
Time limit 2c
...see all>
Product Options
ADD TO CART
Operating Voltage (V) Rated Power Consumption (VA) Rated Power Consumption Time Specification Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Voltage (V) Rated Power Consumption (VA) Rated Power Consumption Time Specification Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC24 Less than 2W Less than 2W 1 (time range), 0.05 (scale interval) 10M   1PC 1 AT4119 85930616 58.99 SGD
Shipped after 2018-01-30
AC200-240 3VA following 3VA following 3 (time range), 0.1 (scale interval) 30M   1PC 1 AT4132 85930634 54.99 SGD
In stock
AC100-120 3VA following 3VA following 1 (time range), 0.05 (scale interval) 10M   1PC 1 AT4111 85930591 54.99 SGD
In stock
AC100-120 3VA following 3VA following 3 (time range), 0.1 (scale interval) 30M   1PC 1 AT4131 85930625 54.99 SGD
Shipped after 2018-01-29
DC24 Less than 2W Less than 2W 3 (time range), 0.1 (scale interval) 30M   1PC 1 AT4139 85930643 56.99 SGD
Shipped after 2018-01-30
AC100-120 3VA following 3VA following 10 (time range), 0.5 (scale interval) 10H   1PC 1 AT4211 85930652 60.99 SGD
Shipped after 2018-01-31
AC200-240 3VA following 3VA following 10 (time range), 0.5 (scale interval) 10H   1PC 1 AT4212 85930661 64.99 SGD
Shipped after 2018-01-31
DC24 Less than 2W Less than 2W 10 (time range), 0.5 (scale interval) 10H   1PC 1 AT4219 85930677 58.99 SGD
Shipped after 2018-01-30
AC200-240 3VA following 3VA following 1 (time range), 0.05 (scale interval) 10M   1PC 1 AT4112 85930607 54.99 SGD
In stock
AC100-120 3VA following 3VA following 30 (time range), 1 (scale interval) 30H *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AT4231 85930686 58.99 SGD
Shipped after 2018-05-17
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For timer control of the roll machine
5
From Japan
On 2015-08-04 12:38:25
I think that it was nice to purchase with the operation as before.
This review is about item#85930607.

Related Products