Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Analog Timer

4.42 (19)
Operating Ambient Temperature (deg C)
-10-50
Pressure (hPa)
860-1060
...see all>
Product Options
ADD TO CART
Rated Frequency (Hz) Operating Voltage (V) Ripple Type Recovery Time Weight (g) Contact Resistance (mohm) Rated Control Capacity Rated Power Consumption Contact Materials Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Frequency (Hz) Operating Voltage (V) Ripple Type Recovery Time Weight (g) Contact Resistance (mohm) Rated Control Capacity Rated Power Consumption Contact Materials Operating Mode Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- DC12 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PM4S-A2C30H-DC12V 85930923 24.99 SGD
Shipped after 2018-08-30
- DC24 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PM4S-A2C10H-DC24V 85930896 21.99 SGD
Shipped after 2018-08-30
- DC12 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PM4S-A2C60M-DC12V 85931045 21.99 SGD
Shipped after 2018-08-30
- DC12 Ripple ratio of 20% or less D type 0.1sec below About 110 100 or less (at DC6V 1A) 5A 250V AC (resistive load) About 1.3W Ag alloy Power-on delay   1PC 1 PM4S-A2C10H-DC12V 85930887 21.99 SGD
In stock
- AC100-120 - - - - - - - - -   1pc 1 PM4S-A2C10M-AC120V 85930984 21.99 SGD
In stock
- DC24 - - - - - - - - -   1pc 1 PM4S-A2C30M-DC24V 85931011 21.99 SGD
In stock
- AC100-120 - - - - - - - - -   1pc 1 PM4S-A2C30M-AC120V 85931027 21.99 SGD
In stock
- AC200-240 - - - - - - - - -   1pc 1 PM4S-A2C30M-AC240V 85931036 21.99 SGD
In stock
- AC100-120 - - - - - - - - -   1pc 1 PM4S-A2C60M-AC120V 85931063 21.99 SGD
In stock
- AC100-120 - - - - - - - - -   1pc 1 PM4S-A2C30H-AC120V 85930941 21.99 SGD
In stock
- DC12 - - - - - - - - -   1pc 1 PM4S-A2C10M-DC12V 85930966 21.99 SGD
In stock
- AC200-240 - - - - - - - - -   1pc 1 PM4S-A2C10M-AC240V 85930993 21.99 SGD
In stock
- AC200-240 - - - - - - - - -   1pc 1 PM4S-A2C60M-AC240V 85931072 21.99 SGD
In stock
- AC100-120 - - - - - - - - -   1pc 1 PM4S-A2C10H-AC120V 85930905 21.99 SGD
In stock
- AC200-240 - - - - - - - - -   1pc 1 PM4S-A2C10H-AC240V 85930914 21.99 SGD
In stock
- AC200-240 - - - - - - - - -   1pc 1 PM4S-A2C30H-AC240V 85930957 21.99 SGD
In stock
- DC24 - - - - - - - - -   1pc 1 PM4S-A2C10M-DC24V 85930975 21.99 SGD
In stock
- DC24 - - - - - - - - -   1pc 1 PM4S-A2C30H-DC24V 85930932 21.99 SGD
Shipped after 2018-07-02
- DC24 - - - - - - - - -   1pc 1 PM4S-A2C60M-DC24V 85931054 21.99 SGD
Shipped after 2018-07-02
- DC12 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PM4S-A2C30M-DC12V 85931002 24.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Alarm circuit Used for control panel for resetting. Used for maintenance
5
From Japan
On 2018-05-24 16:51:04
It is the best item if possible if there is a changeover between instantaneous contact and time limit contact. (When used for maintenance, one side has become an instantaneous contact when replacing it with a timer of decades ago)
This review is about item#85931063.
Heater temperature control
3
From Japan
On 2018-05-09 16:27:14
I was attracted by the name of Panasonic and bought it, but I thought that it was really Panasonic. (MADEIN TAIWAN) It ​​looks cheap and easy to use.
This review is about item#85930941.
During machine assembly
4
From Japan
On 2018-02-07 16:08:19
I am glad that there is handling, but it is saved if it is a little cheaper. There is no problem on the product itself, I often purchase repeat.
This review is about item#85930993.
Wiring method is difficult to understand
2
From Japan
On 2018-01-09 09:59:31
I did not understand the wiring method, I searched it on the Internet and used it. I felt that it would be nice if you could attach examples of nice wiring methods etc.
This review is about item#85930984.
For power supply delay
5
From Japan
On 2017-12-18 14:35:03
It is cheap and very good than other companies' products. There is no problem in function.
This review is about item#85931027.
Well pump operation time control
5
From Japan
On 2017-12-10 21:01:59
It is compact, can be installed with less space in board, is relatively inexpensive and easy to use.
This review is about item#85930905.
Operation time control
5
From Japan
On 2017-12-05 15:56:00
It is easy to operate and be able to operate even by seniors and children.
This review is about item#85930887.
Additional time setting alarm for home appliances
4
From Japan
On 2017-07-10 20:00:44
It is slightly big, but it is satisfying when we weigh the function and the price
This review is about item#85931027.
Used for machine production
5
From Japan
On 2017-04-13 16:22:56
Because it was out of stock at others, it was saved because the delivery date was early. Quality is no problem.
This review is about item#85930975.
Packaging machine
5
From Japan
On 2017-01-17 20:01:32
There is the same thing as the product I am using now and I got it very much.
This review is about item#85931072.

Related Products