Buy more than* S$200* and get FREE SHIPPING

HC relay for control panel Standard type

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Contact Materials Contact Specification Opreration Display Minimum Adaptable Load Display Type Operating Ambient Temperature (deg C) Model Number Rated Power Consumption Contact Arrangement Rated Voltage (V) Electrical Life Terminal Shape Type Electrical Life Protection Structure Rated Control Capacity Standard Working Voltage (V) Coil Rated Voltage(V) Functional Opreration Accessories Open Circuit Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Materials Contact Specification Opreration Display Minimum Adaptable Load Display Type Operating Ambient Temperature (deg C) Model Number Rated Power Consumption Contact Arrangement Rated Voltage (V) Electrical Life Terminal Shape Type Electrical Life Protection Structure Rated Control Capacity Standard Working Voltage (V) Coil Rated Voltage(V) Functional Opreration Accessories Open Circuit Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AgNi system - Standard LED display - AC plug-in type - HC4-HL-AC200V - 4c AC200/220 - - Standard type - - - - - - - - -   1PC 1 AP314506K 40164625 13.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3324F 85932743 14.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 2c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP342106F 85934484 16.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 2c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3422F 85932777 12.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 900mW 4c Twin - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4441K 85933854 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 900mW 4c Twin - 200000 times or more TM - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4642K 85933906 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more Plug-in - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP3144K 85934037 10.99 SGD
In stock
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more Plug-in - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP3145K 85934046 10.99 SGD
In stock
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP334406K 85933084 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3345K 85934082 13.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more Plug-in - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP3114F 85933635 7.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 1c - 200000 times or more Plug-in - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP321106F 85934554 15.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 1c - 200000 times or more Plug-in - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3211F 85933653 13.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1000mW 3c - 100000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 100/110V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3234F 85932497 12.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP333506F 85934475 16.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 3c - 100000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP343106F 85934502 16.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 3c - 100000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP343206F 85934292 17.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more TM - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3535F 85932551 12.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 3c - 100000 times or more TM - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3631F 85932567 12.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4345K 85933845 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 900mW 4c Twin - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP444106K 85933495 22.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 900mW 4c Twin - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP444206K 85933504 22.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 900mW 4c Twin - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4442K 85933863 17.99 SGD
N/A
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more TM - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4544K 85933872 17.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more Plug-in - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3115F 85933644 10.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 1c - 200000 times or more TM - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3611F 85933732 10.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP312406F 85934536 12.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP3124F 85932691 9.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 2c - 200000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable Terminal Block/Socket More than 10%   1PC 1 AP322206F 85934466 13.99 SGD
Shipped after 2018-02-28
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3321F 85932734 14.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP332506F 85934581 15.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 2c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3421F 85932761 14.99 SGD
Shipped after 2018-03-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more TM - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3525F 85932795 11.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 2c - 200000 times or more TM - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3622F 85932813 12.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 3c - 100000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP323106F 85934274 17.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 3c - 100000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3231F 85932472 12.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3334F 85932506 16.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3335F 85932515 12.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more Plug-in - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4145K 85933802 17.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 900mW 4c Twin - 200000 times or more Plug-in - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP424206K 85933486 22.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 900mW 4c Twin - 200000 times or more TM - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4641K 85933897 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3344K 85934073 13.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP334506K 85933093 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 4c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP344106K 85934633 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 4c - 200000 times or more TM - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3642K 85934143 13.99 SGD
Shipped after 2018-07-06
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 1c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3411F 85933696 10.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP3125F 85932707 9.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 2c - 200000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable Terminal Block/Socket More than 10%   1PC 1 AP3222F 85932725 9.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more TM - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3524F 85932786 11.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 4c - 200000 times or more Plug-in - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3241K 85934055 13.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP331406F 85933057 14.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 1c - 200000 times or more TM - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3612F 85933741 10.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP332406F 85934572 15.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP3135F 85932463 9.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 3c - 100000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3431F 85932524 12.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 3c - 100000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3432F 85932533 13.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4344K 85933836 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP434506K 85933181 21.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 4c - 200000 times or more Plug-in - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable Terminal Block/Socket More than 10%   1PC 1 AP324206K 85934615 13.99 SGD
In stock
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 4c - 200000 times or more Plug-in - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable Terminal Block/Socket More than 10%   1PC 1 AP3242K 85934064 10.99 SGD
In stock
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more TM - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3544K 85934116 13.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 1c - 200000 times or more Plug-in - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP321206F 85934563 15.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 1c - 200000 times or more Plug-in - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3212F 85933662 10.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 1c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP341106F 85934597 15.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 2c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP342206F 85934493 16.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 2c - 200000 times or more TM - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3621F 85932804 11.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP313506F 85934441 16.99 SGD
Shipped after 2018-07-06
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 3c - 100000 times or more TM - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3632F 85932576 12.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 900mW 4c Twin - 200000 times or more Plug-in - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP424106K 85933477 22.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 900mW 4c Twin - 200000 times or more Plug-in - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4241K 85933811 17.99 SGD
N/A
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 900mW 4c Twin - 200000 times or more Plug-in - 100 million or more times Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4242K 85933827 17.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 1000mW 4c - 200000 times or more Plug-in - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP324406K 85934624 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 4c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP344206K 85934642 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more TM - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3545K 85934125 13.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 4c - 200000 times or more TM - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3641K 85934134 13.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more Plug-in - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP311406F 85933032 14.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP331506F 85933066 14.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3315F 85933687 10.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more TM - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3515F 85933723 10.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more TM - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3534F 85932542 12.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more Plug-in - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4144K 85933793 17.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 4c - 200000 times or more Plug-in - 15 million times or more Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP314406K 85933075 13.99 SGD
In stock
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 4c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3442K 85934107 13.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3314F 85933671 10.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more TM - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3514F 85933714 10.99 SGD
Shipped after 2018-03-01
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30%   1PC 1 AP312506F 85934545 12.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 2c - 200000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP322106F 85934457 16.99 SGD
N/A
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 2c - 200000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 12V DC Single side stable Terminal Block/Socket More than 10%   1PC 1 AP3221F 85932716 9.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 2c - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3325F 85932752 14.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP313406F 85934432 16.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 3c - 100000 times or more Plug-in - 15 million times or more Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3134F 85932454 16.99 SGD
In stock
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 3c - 100000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 24V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP323206F 85934283 17.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 3c - 100000 times or more Plug-in - 100 million or more times Dust cover 7A, 250V AC (resistive load) UL/CSA 80% or less 24V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3232F 85932481 13.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more Plug-in - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP414406K 85933102 22.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more Plug-in - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP414506K 85933127 21.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM With LED indication 100microA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more PCB, Thru-hole - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 100/110V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP434406K 85933163 21.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM Without LED indication 100microA 1V DC - -50 to 70 - 1.3VA(50Hz)/1.2VA(60Hz) 4c Twin - 200000 times or more TM - 15 million times or more Dust cover 3A, 250V AC (resistive load) UL / CSA, VDE 80% or less 200/220V AC Single side stable - More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP4545K 85933881 17.99 SGD
Shipped after 2018-05-02
AgNi + Au clad BBM With LED indication 1mA 1V DC - -50 to 60 - 900mW 4c - 200000 times or more Plug-in - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable Terminal Block/Socket More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP324106K 85934606 17.99 SGD
Shipped after 2018-03-01
AgNi + Au clad BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 4c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 5A, 250V AC (resistive load) UL / CSA, VDE 80% or less 12V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3441K 85934091 13.99 SGD
Shipped after 2018-07-06
Ag Alloy(Cd free) + Au flashed BBM With LED indication 1mA 1V DC - -50 to 60 - 1.3VA(50Hz)/1.2VA(60Hz) 1c - 200000 times or more Plug-in - 15 million times or more Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 200/220V AC Single side stable Terminal Block/Socket More than 30% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP311506F 85933041 14.99 SGD
Shipped after 2018-05-02
Ag Alloy(Cd free) + Au flashed BBM Without LED indication 1mA 1V DC - -50 to 70 - 900mW 1c - 200000 times or more PCB, Thru-hole - 100 million or more times Dust cover 10A, 250V AC (resistive load) UL / CSA, VDE, TV-3 80% or less 24V DC Single side stable - More than 10% *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP3412F 85933705 10.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Production of sequence control teaching materials
5
From Japan
On 2017-09-11 20:41:47
It was somewhat expensive but easy to use because I used it at a company before retirement age
This review is about item#85934064.
Replacement parts for disaster prevention equipment
5
From Japan
On 2017-03-28 12:34:04
It can be used without problems. We look forward to future durability.
This review is about item#85932707.
Control panel repair
5
From Japan
On 2015-12-24 15:17:23
It becomes an abolished part number and it is on the verge of extinction! It is! We are examining the number of stocks by checking demand.
This review is about item#85932707.
Power on / off
5
From Japan
On 2014-10-17 23:41:32
Since the HC relay is normal size, relatively large current capacity can be turned ON / OFF, so we have loved it for 20 years. Previously, I visited a parts store every time I purchased it, but I can sell it because it is easy to purchase without having to pay transportation expenses on the net. Although it is used in combination with a soldering socket this time, it can be used from DIN rail to printed circuit board with the same relay, so it is good not to waste even if you purchase extra.
This review is about item#85932691.

Related Products