Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Toggle switch 250V AC 10A snap switch

5.00 (2)
Rated Resistance load Current (A)
10 250V AC,15 125V AC,8 30V DC,0.8 125V DC,0.4 250V DC
Rating
10A 250V AC/15A 125V AC/0.4A 250V DC/0.8A 125V DC/8A 30V DC
Protection Structure
IP40
...see all>
Product Options
ADD TO CART
Operating Characteristics Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Characteristics Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF 1pc 1 WD1231F 85936532 6.99 SGD
Shipped after 2018-06-25
ON-ON 1pc 1 WD1331F 85936462 7.99 SGD
Shipped after 2018-06-25
ON-OFF 1pc 1 WD1031F 85936487 4.99 SGD
Shipped after 2018-06-25
ON-ON 1pc 1 WD1131F 85936742 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It attached to the switch of farm equipment
5
From Japan
On 2017-10-02 17:46:13
The switch of the previous agricultural machinery tool has broken the knob is plastic type For this I changed to a snap switch and it is excellent durability which is moving well
This review is about item#85936487.
Machine maintenance
5
From Japan
On 2016-05-23 16:00:35
There was an item I was looking for and it was saved.
This review is about item#85936487.

Related Products