Buy more than* S$200* and get FREE SHIPPING

Stainless bevel gear speed ratio 1: 2

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is sold as single units.  The speed ratio of 1: If you use 2, you'll need to purchase a separate compatible products.
Pressure Angle (Degree)
20
Material
SUS303(JIS G 4303)
...see all>
Product Options
ADD TO CART
Hole Diameter d (phi mm) Boss Length BL (mm) Overall Length L (mm) Assembly Distance A (mm) Outside Diameter D (phi mm) Tip Distance F (mm) Weight (kg) Hole Length S (mm) Number of Gears Allowable torque T (N m) Shape Pitch Circle Diameter P.C.D. (mm) Face Width (W)(mm) Module (m) Boss Diameter B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter d (phi mm) Boss Length BL (mm) Overall Length L (mm) Assembly Distance A (mm) Outside Diameter D (phi mm) Tip Distance F (mm) Weight (kg) Hole Length S (mm) Number of Gears Allowable torque T (N m) Shape Pitch Circle Diameter P.C.D. (mm) Face Width (W)(mm) Module (m) Boss Diameter B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 14.6 29.77 54 42 17.6 0.14 28 15 6.41 B2 37.5 14 2.5 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA2515 89998781 59.99 SGD
Shipped after 2018-05-25
6 8.6 15.03 29.6 21.8 10.1 0.02 14 20 0.7 B2 20 5.7 1 16 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB1020 89998824 41.99 SGD
Shipped after 2018-05-28
10 10 18.78 27 50.7 15.2 0.17 16 40 3.83 B3 50 8 1.25 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB1240 89998851 72.99 SGD
Shipped after 2018-05-28
8 10 18.36 25 46.3 15.1 0.18 15 30 3.83 B3 45 8.3 1.5 34 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA1530 89998754 68.99 SGD
Shipped after 2018-05-28
15 15 30.76 44 92.7 24.2 0.77 25 30 30.82 B3 90 16.7 3 66 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA3030 89998815 139.99 SGD
Shipped after 2018-05-28
8 8 15.01 21.8 40.9 12.7 0.09 13 40 1.81 B3 40 5.7 1 30 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB1040 89998833 72.99 SGD
Shipped after 2018-05-28
8 10.2 18.64 36 28 11.7 0.05 17 20 1.49 B2 25 8 1.25 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB1220 89998842 41.99 SGD
Shipped after 2018-05-28
12 20 34.12 45 81.8 26.8 0.76 31 40 19.21 B3 80 18 2 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB2040 89998894 119.99 SGD
Shipped after 2018-05-28
15 26 47.87 65 122.7 37.7 2 42 40 62.31 B3 120 25 3 86 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB3040 89998937 269.99 SGD
Shipped after 2018-05-28
6 8 15.06 19.5 30.9 12.9 0.02 13 30 1.12 B3 30 5.5 1 22 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA1030 89998736 54.99 SGD
Shipped after 2018-05-28
15 21 40.39 55 102.2 32.2 1.3 35 40 35.25 B3 100 20 2.5 74 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB2540 89998912 199.99 SGD
Shipped after 2018-05-28
10 12 23.13 32 61.8 18.8 0.29 19 30 9.3 B3 60 11 2 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA2030 89998772 85.99 SGD
Shipped after 2018-05-28
10 20 38.63 62 43.6 22.9 0.25 37 20 7.46 B2 40 18 2 32 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB2020 89998885 50.99 SGD
Shipped after 2018-05-28
15 27.5 53.2 90 65.4 31.3 0.73 50 20 24.21 B2 60 25 3 50 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB3020 89998921 119.99 SGD
Shipped after 2018-05-28
10 15 26.23 35 61.3 21.3 0.32 23 40 7.61 B3 60 12 1.5 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB1540 89998876 71.99 SGD
Shipped after 2018-05-28
12 22.5 43.61 75 54.5 26.1 0.39 41 20 13.69 B2 50 20 2.5 40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB2520 89998903 81.99 SGD
Shipped after 2018-05-28
8 11.5 23.44 43 33.6 13.9 0.08 22 15 3.24 B2 30 11 2 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA2015 89998763 48.99 SGD
Shipped after 2018-05-28
12 15.5 33.83 63 50.4 19.3 0.24 31 15 11.04 B2 45 16.7 3 35 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA3015 89998806 84.99 SGD
Shipped after 2018-05-28
6 7.8 13.72 23.5 16.8 9 0.01 13 15 0.4 B2 15 5.5 1 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA1015 89998727 35.99 SGD
Shipped after 2018-05-28
6 8.4 17.37 32 25.2 10.2 0.14 16 15 1.37 B2 22.5 8.3 1.5 18 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA1515 89998745 43.99 SGD
Shipped after 2018-05-28
12 14 28.01 39 77.2 22.5 0.5 24 30 17.9 B3 75 14 2.5 54 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUA2530 89998797 95.99 SGD
Shipped after 2018-05-28
8 14.8 27.16 46 32.7 16.7 0.08 26 20 2.95 B2 30 12 1.5 25 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BUB1520 89998867 38.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products