Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Syringe

4.46 (13)
Caution
This product is not a medical apparatus.
Material (piston)
Polyethylene (PE)
Tip Outer Diameter (mm)
4
Material (outer cylinder)
Polypropylene (PP)
Specification
Bulk packaging
...see all>
Product Options
ADD TO CART
Capacity (mL) Overall Length (mm) TRUSCO Part Number Weight (g) Body Size (phi mm) Minimum Scale Value (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (mL) Overall Length (mm) TRUSCO Part Number Weight (g) Body Size (phi mm) Minimum Scale Value (mL) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 99 474-5752 - 17.4 0.5 Horizontal opening 1Bag(100PC) 1 A8410-LT 08517346 44.99 SGD
In stock
2 74.7 474-5698 - 10.8 0.1 Slander 1Bag(100PC) 1 A8402-LT 08517328 25.99 SGD
In stock
2 74.7 474-5701 - 10.8 0.1 Slander 1Bag(10PC) 1 A8402-LTT 08517398 4.99 SGD
In stock
10 99 474-5761 - 17.4 0.5 Horizontal opening 1Bag(10PC) 1 A8410-LTT 08517416 7.99 SGD
In stock
30 132 474-5825 - 24.6 1 Horizontal opening 1Bag(5PC) 1 A8430-LTT 08517434 18.99 SGD
In stock
50 150 474-5841 - 31 2 Horizontal opening 1Bag(20PC) 1 A8450-LT 08517373 84.99 SGD
Shipped after 2018-06-22
1 About 95 - 28 6.4 0.01 Slander 1Bag(100PC) 1 A8401-LT 89999813 35.99 SGD
In stock
1 95 474-5671 - 6.4 0.01 Slander 1Bag(10PC) 1 A8401-LTT 08517382 6.99 SGD
In stock
50 150 474-5850 - 31 2 Horizontal opening 1Bag(3PC) 1 A8450-LTT 08517443 15.99 SGD
In stock
5 86.3 474-5728 - 13.7 0.2 Horizontal opening 1Bag(100PC) 1 A8405-LT 08517337 31.99 SGD
In stock
5 86.3 474-5736 - 13.7 0.2 Horizontal opening 1Bag(10PC) 1 A8405-LTT 08517407 5.99 SGD
In stock
20 115 474-5787 - 21.7 1 Horizontal opening 1Bag(100PC) 1 A8420-LT 08517355 66.99 SGD
In stock
20 115 474-5795 - 21.7 1 Horizontal opening 1Bag(10PC) 1 A8420-LTT 08517425 9.99 SGD
In stock
30 132 474-5817 - 54.6 1 Horizontal opening 1Bag(20PC) 1 A8430-LT 08517364 72.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
For forced feeding of cats
5
From Japan
On 2018-04-02 01:41:02
Although it was cheap, it was possible to use it without problems with accuracy. Very good product.
This review is about item#08517425.
For refueling the engine model
5
From Japan
On 2018-03-17 10:40:38
I bought it for refueling a small model engine In the neighborhood home center there was only a small capacity item and I used it without any way it was expensive, but I found this with monotaro san, Although it was not, I am satisfied because the thing of the purchasing needle can also use the thing so far so it seems to be able to use it to pull out the brake oil of the car
This review is about item#8517425.
Used as adhesive in solvent
5
From Japan
On 2018-02-05 22:49:10
Previously we used a different syringe. The rubber in it melts, it will not be used immediately. This syringe is totally plastic and insoluble in solvent So it is very useful.
This review is about item#8517382.
For pet medication.
4
From Japan
On 2018-01-07 22:15:16
A normal syringe is fragile and does not last long because it comes with rubber first. I bought this syringe by taught me. After that it lasts long and it is useful. The last place goes out at a stretch until you get used to it, but it will be okay if you get used to it. I will also use it.
This review is about item#8517382.
Pesticide measurement
5
From Japan
On 2017-12-21 22:40:53
Pyrochemical-specific syringes got scaled up and did not become usable, so purchasing, satisfied with repeated use without problems
This review is about item#8517346.
In case of resin work.
2
From Japan
On 2017-11-18 22:06:53
When I made resin accessories, it seemed convenient ... I bought it. Although the main body itself is satisfactory, it would be nice to have a reasonably priced nozzle that fits this. The hand of 5000 yen range is not available (crying)
This review is about item#8517398.
Pouring adhesive solvent
4
From Japan
On 2017-07-27 23:17:54
Because of the structure without a gasket, the outer cylinder is so soft that the place to have to try to inhale the liquid is difficult. Once inserted, it can be used normally without liquid dripping.
This review is about item#8517398.
Resin bonding work etc.
5
From Japan
On 2017-07-23 09:41:20
Rubber of plunger immediately hurts with solvents and chemicals, but since this syringe has no rubber part, it is better to use it many times. I use it until the scale disappears. Something cheap !!
This review is about item#8517425.
Drain aroma oil
5
From Japan
On 2017-05-09 14:55:09
First time I used something without rubber, but there is no problem but the main body has flexibility I understand that this raises the sealing ratio, but I doubt whether accurate weighing is possible
This review is about item#8517398.
When measuring oil additives
5
From Japan
On 2017-02-11 22:15:50
Previously I used a syringe of more than 100 yen, but I found this syringe and tried purchasing it because it is cheap too much so I did not expect it but if I try it I can use it with a syringe of over 100 yen satisfactory I am doing it.
This review is about item#8517407.

Related Products