Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Solar Thermohygrometer

Thermometer Type
Tabletop
Type of display Temperature
Digital
Humidity Pricision
50 -80% + / -5% (by outside the other humidity range + / -10%)
Humidity Range
10-98%
Temperature Pricision
0 over 40 degree C + / over 1 degree C / (2% + / over is outside the other temperature range)
Temperature Display
Over 10 over 50 degree C
Material
ABS resin
Specification
Temperature / humidity measurement interval 10 sec
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white 1PC 1 O-254WT 89999865 33.99 SGD
In stock
pink 1PC 1 O-254PK 89999874 -
Discontinued
[x]
blue 1PC 1 O-254BL 89999883 -
Discontinued
[x]
ADD TO CART

Related Products