Buy more than* S$200* and get FREE SHIPPING

Point Flash

5.00 (7)
Power
2 AA batteries
...see all>
Product Options
ADD TO CART
Main Part Dimension (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main Part Dimension (mm) Weight (g) Overall Length (mm) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
97, 97 - 287, 287 4-2.3, 4-2.3 1pc(s) 1 PF-M 11611915 32.99 SGD
In stock
97 28 (not including two mass AA batteries) 217 4-2.3 1PC 1 PF-S 00016984 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Bari check in fitting
5
From Japan
On 2017-03-28 18:19:19
It is very bright with LED and it is totally different from the one we used until now The inspection time has been shortened.
This review is about item#16984.
Inspection during product cutting
5
From Japan
On 2016-12-26 17:48:37
Internal confirmation of small products is very easy to see, chips remaining and burrs can be seen well.
This review is about item#16984.
When maintenance of the motorcycle
5
From Japan
On 2016-10-08 11:02:07
I want you to lengthen the light arm a little more (10 cm).
This review is about item#11611915.
Penetration of elongated cross hole
5
From Japan
On 2015-08-05 15:04:47
I could confirm the penetration of the elongated cross hole.
This review is about item#00016984.
Automobile maintenance etc.
5
From Japan
On 2015-03-20 13:29:08
To put it briefly, it is useful enough that it will not be a job if you do not have this.
This review is about item#11611915.
Checking the inside of the tube
5
From Japan
On 2015-03-06 13:19:36
This LED type is brighter than a light bulb type light, and it is easy to see because there is no unevenness of light.
This review is about item#00016984.
Confirmation of burrs in deep holes after machining.
5
From Japan
On 2014-05-01 15:26:21
Easy to use.
This review is about item#00016984.

Related Products