Buy more than* S$200* and get FREE SHIPPING

LED Revolving Light

3.00 (4)
Outside Dimension (mm)
phi87x45
Material (Body)
ABS
...see all>
Product Options
ADD TO CART
Weight (g) Color Lighting Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Lighting Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 160g (mass, including the battery) Red Between 15sec (fixed) 1Bag(2PC) 1 SLR80R 00017815 44.99 SGD
Shipped after 2018-01-22
- - - 1bag(2pc) 1 SLR80Y 00017824 43.99 SGD
Shipped after 2018-01-22
- - - 1bag(2pc) 1 SLR80B 00017833 42.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
House crime prevention
5
From Japan
On 2016-04-16 17:34:52
It's an interesting product, but it's still better if you have an alarm function
This review is about item#00017815.
It was broken so I could not use it
1
From Japan
On 2015-01-12 21:35:10
Lowest price ratio
This review is about item#00017815.
To prevent collisions in passages with bad visibility in the factory
4
From Japan
On 2014-12-12 11:34:50
It is inconvenient that you can not adjust the lighting time. I think that it will be better if people go out and get out when they get away from the sensor. Also, if it is not battery type but outlet type, it is good ...
This review is about item#00017815.
Crime prevention measures
2
From Japan
On 2014-05-12 09:03:42
Switchable between the mode that lights only when it is dark and the mode that lights up even if it is bright. However, even when switching the switch at the back of the battery box, it always lights up. The trouble which is likely to be in the product of this hand, it is good only as lighting up.
This review is about item#00017815.

Related Products