Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Round Sling, 0.5t
[x]close
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Wires, Slings, Hanging Hooks, Balancers
>
Fiber Slings
>
Endless Type
Round Sling, 0.5t
TRUSCO
Click for images of all products
Belt Thickness (mm)
5
Maximum Working Load (t)
0.5
Belt Width (mm)
30
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Weight (kg)
Length (two-fold)(m)
Overall Length (m)
Color
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Weight (kg)
Length (two-fold)(m)
Overall Length (m)
Color
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
-
3.5
3.5
(Surface Cloth)Gray
383-0527
1PC
1
TRJ05-35
37317752
62.99 SGD
Shipped after 2018-04-24
-
5.0
5.0
(Surface Cloth)Gray
383-0551
1PC
1
TRJ05-50
37317262
80.99 SGD
Shipped after 2018-04-24
-
3.0
3.0
(Surface Cloth)Gray
383-0519
1PC
1
TRJ05-30
37317743
56.99 SGD
Shipped after 2018-04-24
-
2.5
2.5
(Surface Cloth)Gray
383-0501
1PC
1
TRJ05-25
37317734
53.99 SGD
Shipped after 2018-04-24
-
4.0
4.0
(Surface Cloth)Gray
383-0535
1PC
1
TRJ05-40
37317761
68.99 SGD
Shipped after 2018-04-26
-
4.5
4.5
(Surface Cloth)Gray
383-0543
1PC
1
TRJ05-45
37317777
75.99 SGD
Shipped after 2018-04-24
0.37
2.0
2
(Surface cloth) ash
383-0497
1PC
1
TRJ05-20
37317725
41.99 SGD
In stock
0.2
1.0
1
(Surface cloth) ash
383-0471
1PC
1
TRJ05-10
37317707
34.99 SGD
In stock
0.28
1.5
1.5
(Surface cloth) ash
383-0489
1PC
1
TRJ05-15
37317716
35.99 SGD
In stock
0.11
-
0.5
(Surface cloth) Gray
383-0462
1PC
1
TRJ05-05
37317691
22.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Round Sling for 1T
TRUSCO
27.99
-
119.99 SGD
(3)
Inca Round Sling
Taiyo Seiki Iron Works
17.99
-
1,509.99 SGD
(6)
Round Sling, 1.6t
TRUSCO
35.99
-
139.99 SGD
(5)
Inca round sling HE-W005
Taiyo Seiki Iron Works
22.99
-
1,799.99 SGD
Caliper Clamp Screw
Mitutoyo
2.99 SGD
Blue Sling IIIN
TESAC
30.99
-
379.99 SGD
(3)
Round Sling for 2T
TRUSCO
37.99
-
229.99 SGD
(1)
Round sling SS type endless form
Tamura Sogyo
37.99
-
129.99 SGD
Apix sling
O.H.INDUSTRIAL
44.99
-
1,159.99 SGD
Blue Sling Soft N Type, Endless Type
TESAC
43.99
-
309.99 SGD
(1)
Soft Type Sling (Endless)
MonotaRO
14.99
-
39.99 SGD
(6)
PP Blue Sling IIN Endless Type
TESAC
22.99
-
239.99 SGD
(1)
Round sling type RE
KITO
30.99
-
1,339.99 SGD
Blues Sling E-Type
TESAC
22.99
-
609.99 SGD
(3)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Round Sling for 1T
TRUSCO
27.99
-
119.99 SGD
(3)
>>
Category
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Wires, Slings, Hanging Hooks, Balancers
>
Fiber Slings
>
Endless Type
Related Products
TRUSCO
Folding table
Cloth hanger
Folding tables
Clothes hangers
Garden table
table cloth Singapore
Top