Buy more than* S$200* and get FREE SHIPPING

Tube for Hydraulic Hose

4.50 (6)
Wall Thickness T (mm)
1.1
Melting Point (degree c)
256
Operating Temperature Range (deg C)
-60-160
Tolerance
+/-5mm
...see all>
Product Options
ADD TO CART
Incombustibility Standard Color Maximum Diameter (phi mm) Material Specification Natural Folding Diameter Width W (mm) Length L (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Incombustibility Standard Color Maximum Diameter (phi mm) Material Specification Natural Folding Diameter Width W (mm) Length L (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 38 - - 60 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-060 00091236 42.99 SGD
Shipped after 2018-05-02
- - 50 - - 80 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-080 00091297 52.99 SGD
In stock
- - 70 - - 115 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-115 00091358 69.99 SGD
Shipped after 2018-05-02
- - 70 - - 115 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-115 00091367 139.99 SGD
Shipped after 2018-05-02
- - 90 - - 145 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-145 00091394 199.99 SGD
Shipped after 2018-05-02
- - 90 - - 145 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-145 00091403 349.99 SGD
Shipped after 2018-05-02
- - 28 - - 45 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-045 00091184 -
Discontinued
[x]
- - 60 - - 100 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-100 00091324 63.99 SGD
Shipped after 2018-05-02
- - 60 - - 100 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-100 00091333 119.99 SGD
Shipped after 2018-05-02
- - 90 - - 145 5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-145 00091385 93.99 SGD
Shipped after 2018-05-02
- - 50 - - 80 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-080 00091306 93.99 SGD
Shipped after 2018-05-02
VW-1 equivalent Black 22 Nylon multifilament RoHS compliant, UV weather resistant 35 5   1PC 1 YHK-035 00091114 -
Discontinued
[x]
VW-1 equivalent Black 19 Nylon multifilament RoHS compliant, UV weather resistant 30 5   1PC 1 YHK-030 00091087 23.99 SGD
In stock
- - 19 - - 30 10   1pc 1 YHK-030 00091096 40.99 SGD
Shipped after 2018-05-07
- - 19 - - 30 20   1pc 1 YHK-030 00091105 71.99 SGD
In stock
- - 22 - - 35 20   1pc 1 YHK-035 00091132 -
Discontinued
[x]
- - 25 - - 40 5   1pc 1 YHK-040 00091148 29.99 SGD
In stock
- - 25 - - 40 20   1pc 1 YHK-040 00091166 97.99 SGD
Shipped after 2018-05-17
- - 28 - - 45 20   1pc 1 YHK-045 00091193 -
Discontinued
[x]
- - 31 - - 50 10   1pc 1 YHK-050 00091218 65.99 SGD
In stock
- - 50 - - 80 20   1pc 1 YHK-080 00091315 199.99 SGD
Shipped after 2018-05-02
- - 25 - - 40 10   1pc 1 YHK-040 00091157 53.99 SGD
In stock
- - 31 - - 50 20   1pc 1 YHK-050 00091227 129.99 SGD
In stock
- - 38 - - 60 20   1pc 1 YHK-060 00091254 149.99 SGD
In stock
- - 44 - - 70 5   1pc 1 YHK-070 00091263 43.99 SGD
In stock
- - 44 - - 70 20   1pc 1 YHK-070 00091288 189.99 SGD
Shipped after 2018-05-02
- - 44 - - 70 10   1pc 1 YHK-070 00091272 86.99 SGD
In stock
- - 28 - - 45 5   1pc 1 YHK-045 00091175 -
Discontinued
[x]
- - 31 - - 50 5   1pc 1 YHK-050 00091202 37.99 SGD
In stock
- - 38 - - 60 10   1pc 1 YHK-060 00091245 84.99 SGD
In stock
- - 60 - - 100 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-100 00091342 239.99 SGD
Shipped after 2018-05-02
- - 70 - - 115 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 YHK-115 00091376 279.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Engine wood splitting machine
5
From Japan
On 2017-11-11 06:11:13
Heat treated cracks, but it was easy without stress.
This review is about item#00091202.
Hydraulic hose exterior
3
From Japan
On 2017-10-20 14:20:29
Used to protect hydraulic hose. It's convenient, but passing the hose is somewhat slippery. I am trying to let CRC pass through a hose to improve slippage.
This review is about item#91324.
Used to prevent hydraulic oil from getting wet with hydraulic hose blur
5
From Japan
On 2016-11-17 20:35:56
People who experienced the blur of the hydraulic hose know the necessity.
This review is about item#91236.
Yumbo piping
5
From Japan
On 2016-09-30 16:47:44
It was a size choice that saw room, but I wish I could order another size.
This review is about item#91227.
protection
4
From Japan
On 2015-08-05 17:21:25
The price is satisfactory. Heat treatment is necessary before the cut is easy because it is easy to hang.
This review is about item#00091175.
Protection of heavy equipment hydraulic hose, prevention of oil scattering at break
5
From Japan
On 2015-04-20 17:30:25
Though it is thinner than what I used to date, it seems to be problematic We are satisfied
This review is about item#00091227.

Related Products