Buy more than* S$200* and get FREE SHIPPING

Stock Pot

4.00 (3)
Nominal size (cm)
21
Bottom Thickness (mm)
2.5
Dimensions (Width W x Depth D x Height H) (mm)
335x220x250
Capacity (L)
6.3
Weight (kg)
1.5
Material
Surface processing / (inner surface) fluorine resin coating film processing / (outer surface) baking, body / aluminum alloy, beam bottom / stainless steel (chromium 16%), handle / phenol resin, knob / phenol resin, lid / tempered glass fixtures (entirely physical strengthening)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-2093 00095664 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
cuisine
3
From Japan
On 2016-02-24 11:37:31
There is not quite an inexpensive stamper pot, IH correspondence, this price, the same item was nearly as high as 1.000 yen at the nearby home center.
This review is about item#00095664.
Curry etc
4
From Japan
On 2016-02-16 22:56:25
Little stickiness and feeling good
This review is about item#00095664.
Make a lot of curry etc.
5
From Japan
On 2015-01-14 15:54:50
I use it at a private residence. When I saw it, I was surprised that it was smaller than I thought. However, when cooking such as curry etc., the capacity was large surprisingly, so much cooking was able to be made a lot more than the pot which I had until now. (Up to now, I made it with big pan and two large frying pans.) But it was a bit difficult to use like a frying pan as it was burnt when I sauted the ingredients with a high heat. Even so, I thought that I bought a little less, such as scorching of warming (less than a normal pot). Thank you very much.
This review is about item#00095664.

Related Products