Buy more than* S$200* and get FREE SHIPPING

IH Frying Pan

3.00 (2)
Nominal size (cm)
33
Length X Width x Depth (mm)
545x335x115
Heat-Resistant Temperature (deg C)
Phenol resin / 150
Weight (kg)
1.0
Material
Body / aluminum alloy (Inside: fluorine resin coating film processing, the outer surface: Baked), beam bottom / stainless steel, handle / phenol resin (heat-resistant temperature of 150 degrees)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HB-160 00095707 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
cooking
5
From Japan
On 2016-01-27 16:49:59
I am satisfied.
This review is about item#00095707.
Stir-fry, making sauce
1
From Japan
On 2015-07-23 11:39:45
Used in IH stove. It was thermally distorted immediately after it was thinly buffered and it was applied to medium heat after purchase, and the middle part was swelled up. When spreading oil, it flows toward the rim, it can not be used not to stay in the middle. This is no good. I think that you have to thicken the board to prevent thermal deformation.
This review is about item#00095707.

Related Products