Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

IH Frying Pan

3.56 (18)
Plate Thickness (mm)
2.6
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) Surface Processing Material (Body) Nominal size (cm) Depth (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) Surface Processing Material (Body) Nominal size (cm) Depth (mm) Dimensions (Length L x Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 732 - - 28 55 475x285x85 1sheet 1 H-3701 00095865 31.99 SGD
In stock
20 397 - - 20 45 370x205x65 1sheet 1 H-3698 00095838 22.99 SGD
In stock
24 590 - - 24 65 430x245x95 1sheet 1 H-3699 00095847 26.99 SGD
In stock
- 626 Fluorine resin coating film processing Aluminum alloy 26 - 455x265x85 1Sheet 1 H-3700 00095856 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 1
1 star 4
Review Rating: 3.56
18 Customer Reviews
The reviews are automatic translation.
Reserved for not used
5
From Japan
On 2018-06-12 21:13:42
I purchased it as a spare as it is a consumable item, so it arrived soon so it is a satisfying evaluation.
This review is about item#95847.
Food preparation
3
From Japan
On 2018-04-25 15:12:13
It is light and easy, but I was sorry a little because I thought of a deeper thing.
This review is about item#95856.
cooking
5
From Japan
On 2018-02-22 09:56:30
As fluorine processed products, price, weight and ease of use are satisfactory.
This review is about item#95856.
Daily meal making
5
From Japan
On 2018-02-20 12:46:50
It is light and easy to use. If it is this lightness, I think that there is no problem for an elderly mother who griped with grip strength.
This review is about item#00095856.
For cooking
4
From Japan
On 2018-02-14 21:36:32
I change this item once a half year. IH has a strong firepower and does not have much of it.
This review is about item#95856.
cooking
5
From Japan
On 2017-09-04 15:29:08
Even at low price, without oil, it does not cling to the roaring or frying pan. Very easy to use. I definitely recommend it.
This review is about item#95856.
Household cooking
1
From Japan
On 2016-12-07 08:42:10
I purchased twice so far, but the tip of the handle broke early in both times. The coating also deteriorated and burned down in half a year. It is only a cheap item. I will not buy it anymore.
This review is about item#95865.
Purchased for stir-fry.
1
From Japan
On 2016-10-18 17:42:14
For the use of the product, the depth was written as 8.5 cm, but in reality it was only 6.5 cm. I have 6.5 cm and it is shallow and difficult to use although I ordered it because it has 8.5 cm. Including the part of the handle No Height? I would like the manufacturer to change the display to the depth of the frying pan part.
This review is about item#95856.
I will make okonomiyaki.
5
From Japan
On 2016-05-23 19:24:53
It is light and burned satisfactory.
This review is about item#00095856.
Stir fry
1
From Japan
On 2016-03-17 11:08:04
The burning is terrible. I bought it thought that it is the same as Teflon type, but can only be used for boiling. It was the worst.
This review is about item#00095838.

Related Products