NoteBuy more than* S$200* and get FREE SHIPPING

Stainless Tumbler

Caution
Do not leave in water. Do not wash in the dishwasher.
Dimensions (Outer Diameter x Height)(mm)
70x250
Hear Insulation Temperature
38 degC or more (24 hours), 65 degC or more (6 hours)
Using Capacity (mL)
470
Capacity (L)
0.5
Weight (g)
334
Capacity (mL)
500
Material
(Inner bottle) stainless steel, (body part) stainless steel, (CUP) polypropylene, (middle line) polypropylene
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-6857 00095944 -
Discontinued
[x]

Related Products