Buy more than* S$200* and get FREE SHIPPING

Stainless Tumbler

4.50 (2)
Using Capacity (mL)
450
Dimensions (Width W x Depth D x Height H) (mm)
70x80x225
Weight (g)
305
Capacity (mL)
450
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1pc 1 H-7565 00096267 20.99 SGD
In stock
- 1pc 1 H-7570 00096312 21.99 SGD
In stock
Bronze 1PC 1 H-7566 00096276 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hydration for break time
5
From Japan
On 2017-01-27 20:37:01
The cap can be opened with one hand and it is easy to drink because it does not fall down even if you drink it.
This review is about item#96276.
Hydration during work
4
From Japan
On 2015-11-18 17:10:21
When closing, the part of the lock hits the hand, it may become locked first, and the lid may not close.
This review is about item#00096258.

Related Products