Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal size (cm) Dimensions (Outer Diameter x Height)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal size (cm) Dimensions (Outer Diameter x Height)(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 255x105 220 1pc 1 H-9132 00096626 28.15 SGD
Shipped after 2017-12-18
18 195x90 159 1pc 1 H-9130 00096608 16.80 SGD
Shipped after 2017-12-18
21 225x100 195 1pc 1 H-9131 00096617 22.92 SGD
Shipped after 2017-12-18
27 285x115 274 1PC 1 H-9133 00096635 31.61 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
cooking
5
From Japan
On 2017-01-12 15:17:07
Because I used cheap monkeys all the time, I replaced it here and it became very easy to use. After use in noodles etc., cleaning is easy. I could substitute for a steamer. I am satisfied.
This review is about item#96608.
For bride's cooking
4
From Japan
On 2016-06-13 19:55:06
I used old type wire mesh monkeys, but when washing vegetables and udon sticks, it was inconvenient. There are many kinds of balls in Monotaro, I ordered. Easy to use, easy to wash. My daughter is saying that.
This review is about item#00096626.
Kitchen equipment
5
From Japan
On 2015-02-14 21:04:40
Punching metal is the first time. Water cleaves well. It is large and as expected.
This review is about item#00096635.

Related Products