Buy more than* S$200* and get FREE SHIPPING

Wire Storage Basket

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
350x265x220
Withstand Load (kg)
10
Weight (g)
910
Material
Iron (chrome plating)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-7343 00097125 22.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a basket
5
From Japan
On 2016-03-28 04:41:26
Constructed firmly. I thought it was a good product with reasonable size feeling to an affordable price.
This review is about item#00097125.

Related Products